Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 20-1 1/2 F5OG-S Straight, Steel, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CT7KEU

PARKER 20-1 1/2 F5OG-S Straight, Steel, 1 1/4 Inch X 1 1/2 Inch Pipe

Item: CT7KEU Model: 20-1 1/2 F5OG-SCross Ref: 60UX46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Outside Diameter1 5/8"
Fitting Side A TypeSAE
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B TypeNPTF
Hex Size2 1/4"
Includes Pre-applied Thread SealantNo
Includes SealYes
Max. Operating Pressure2500 psi
Overall Length2 1/8"
Pipe Fitting MaterialSteel
Seal MaterialNitrile
Specific Fitting ShapeStraight
Maximum Operating Pressure2500 psi
StandardsANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476

Shipping Info:

Ship weight (kg) 0.8955
Ship height (cm)5.72
Ship length (cm)5.4
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderFitting Side B GenderPrice
PARKER 1 1/2X1 1/2F3HGS Straight, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CT7KEN 1 1/2X1 1/2F3HGS2000 psiNo1 1/2"BSPT1 1/2"NPTFMaleFemale€123.57
PARKER 1 1/2 FG-S Straight, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Male Npt X Female Nptf | CT7KEP 1 1/2 FG-S2000 psiNo1 1/2"NPT1 1/2"NPTFMaleFemale€62.81
PARKER 1 1/2-24 FHG5-S Straight, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Male Npt X Female Sae-Orb | CT7KEQ 1 1/2-24 FHG5-S2000 psiNo1 1/2"NPT1 1/2"SAE ORBMaleFemale€63.71
PARKER 24-3/4 F5OG-S Straight, Steel, 1 1/2 Inch X 3/4 Inch Fitting Pipe Size, Male Sae X Female Nptf | CT7KER 24-3/4 F5OG-S2000 psiYes1 1/2"SAE3/4"NPTFMaleFemale€39.96
PARKER 1 1/2 X 1 1/4 FG-S Straight, Steel, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CT7KET 1 1/2 X 1 1/4 FG-S2000 psiNo1 1/4"NPT1 1/2"NPTFMaleFemale€109.45
PARKER 1 1/4 FG-S Straight, Steel, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CT7KEV 1 1/4 FG-S2500 psiNo1 1/4"NPT1 1/4"NPTFMaleFemale€52.48
PARKER 1 1/4-20 FHG5-S Straight, Steel, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size, Male Npt X Female Sae-Orb | CT7KEW 1 1/4-20 FHG5-S2500 psiNo1 1/4"NPT1 1/4"SAE ORBMaleFemale€62.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 20-1 1/2 F5OG-S Straight, Steel, 1 1/4 Inch X 1 1/2 Inch Pipe
€47.31 /unit