Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 269CA-4-4 Elbow 90 Brass Compression x M 1/4 Inch - Pack Of 50 | AE9QEM 6LG51

PARKER 269CA-4-4 90 Deg Elbow, 1/4 Inch Outside Diameter, Brass

Item: AE9QEM Model: 269CA-4-4Cross Ref: 6LG51
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€429.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Fitting
ApplicationAir, Inert Gases, Non-Combustible Gases, Potable Water
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialExtruded Brass
Connection TypeNPTF
Fitting Side A Connection TypeCompression
MaterialBrass
Max. Operating Pressure2800 psi
Max. Operating Temp.121°C
Max. Pressure1400 psi
Min. Operating Temp.-54°C
Nut MaterialBrass
Pipe Size1/4"
Sleeve MaterialBrass
StyleTube To Pipe
System Of MeasurementImperial
Temp. Range-65°F to +250°F
Tube Outside Dia.1/4"
Tube Size1/4"
Compatible Tube MaterialAluminum, Copper, FEA, PFA, TFE, Thermoplastic
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/4"
Maximum Operating Pressure1400 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature65°F
Overall Length27/32"
SeriesCompression
Specific Fitting Shape90° Elbow Adapter
StandardsUL
Thread Size B7/16"-24

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)0.48
Ship length (cm)2.14
Ship width (cm)10.16
HS code7412200035
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. Operating Temp.Min. Operating Temp.Max. Operating PressureConnection TypeTube SizeMax. PressurePipe SizePrice
PARKER 60C-12 Brass Sleeve Brass Compression 3/4in - Pack Of 10 | AB3TQX 1VCZ1 60C-12Brass121°C-54°C100 psiCompression3/4"75 psi to 400 psi-€22.11
PARKER 60C-2 Brass Sleeve Brass Compression 1/8 Inch - Pack Of 10 | AB3TQY 1VCZ2 60C-2Brass121°C-54°C400 psiCompression1/8"75 psi to 400 psi-€5.38
PARKER 60C-3 Brass Sleeve Brass Compression 3/16 Inch - Pack Of 10 | AB3TQZ 1VCZ3 60C-3Brass121°C-54°C400 psiCompression0.188"75 psi to 400 psi-€4.96
PARKER 60C-5 Brass Sleeve Brass Compression 5/16 Inch - Pack Of 10 | AB3TRA 1VCZ4 60C-5Brass121°C-54°C300 psiCompression0.312"75 psi to 400 psi-€6.41
PARKER 60PT-10 Sleeve Plastic Compression 5/8in - Pack Of 10 | AB3TRB 1VCZ5 60PT-10Acetal Copolymer121°C-54°C150 psiCompression5/8"75 psi to 400 psi-€10.34
PARKER 60PT-4 Sleeve Plastic Compression 1/4 Inch - Pack Of 10 | AB3TRC 1VCZ6 60PT-4Acetal Copolymer121°C-54°C300 psiCompression1/4"300 psi-€5.50
PARKER 60PT-5 Sleeve Plastic Compression 5/16 Inch - Pack Of 10 | AB3TRD 1VCZ7 60PT-5Acetal Copolymer121°C-54°C300 psiCompression0.312"300 psi-€7.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 269CA-4-4 90 Deg Elbow, 1/4 Inch Outside Diameter, Brass
€429.00 /unit