Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 60PT-5 Sleeve Plastic Compression 5/16 Inch - Pack Of 10 | AB3TRD 1VCZ7

PARKER 60PT-5 Sleeve, 5/16 Inch Outside Diameter, Brass

Item: AB3TRD Model: 60PT-5Cross Ref: 1VCZ7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Fitting
Basic MaterialPlastic
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeSleeve
Body MaterialAcetal Copolymer
Compatible Tube MaterialAluminum, Copper, Thermoplastic
Connection TypeCompression
Fits BrandParflex
MaterialAcetal , Acetal Copolymer
Material Of ConstructionPlastic
Max. Operating Pressure300 psi
Max. Operating Temp.121°C
Max. Pressure300 psi
Min. Operating Temp.-54°C
Nut MaterialBrass
ShapeSleeve
Specific Pipe Fitting ShapeSleeve
StyleTube
System Of MeasurementImperial
Thread TypeNPTF
Tube Outside Dia.0.312"
Tube Size0.312"
Compatible Fitting BrandsParflex
Compatible Fitting Connection TypeCompression
Compatible Tube Outer Diameter5/16"
Fitting MaterialAcetal
Maximum Operating Pressure300 psi
Overall Length3/16"
Specific Fitting ShapeSleeve
StandardsSAE J512

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.81
Ship length (cm)0.48
Ship width (cm)5.08
HS code3917400090
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. Operating Temp.Min. Operating Temp.Max. Operating PressureConnection TypeTube SizeMax. PressurePipe SizePrice
PARKER 60C-12 Brass Sleeve Brass Compression 3/4in - Pack Of 10 | AB3TQX 1VCZ1 60C-12Brass121°C-54°C100 psiCompression3/4"75 psi to 400 psi-€22.11
PARKER 60C-2 Brass Sleeve Brass Compression 1/8 Inch - Pack Of 10 | AB3TQY 1VCZ2 60C-2Brass121°C-54°C400 psiCompression1/8"75 psi to 400 psi-€5.38
PARKER 60C-3 Brass Sleeve Brass Compression 3/16 Inch - Pack Of 10 | AB3TQZ 1VCZ3 60C-3Brass121°C-54°C400 psiCompression0.188"75 psi to 400 psi-€4.96
PARKER 60C-5 Brass Sleeve Brass Compression 5/16 Inch - Pack Of 10 | AB3TRA 1VCZ4 60C-5Brass121°C-54°C300 psiCompression0.312"75 psi to 400 psi-€6.41
PARKER 60PT-10 Sleeve Plastic Compression 5/8in - Pack Of 10 | AB3TRB 1VCZ5 60PT-10Acetal Copolymer121°C-54°C150 psiCompression5/8"75 psi to 400 psi-€10.34
PARKER 60PT-4 Sleeve Plastic Compression 1/4 Inch - Pack Of 10 | AB3TRC 1VCZ6 60PT-4Acetal Copolymer121°C-54°C300 psiCompression1/4"300 psi-€5.50
PARKER 60PT-6 Sleeve Plastic Compression 3/8in - Pack Of 10 | AB3TRE 1VCZ8 60PT-6Acetal Copolymer121°C-54°C200 psiCompression3/8"75 psi to 400 psi-€7.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 60PT-5 Sleeve, 5/16 Inch Outside Diameter, Brass
€9.45 /unit