Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 2491FHD-5-4 Male Elbow 90 Degree 5/16 Inch 1/4 Inch - Pack Of 10 | AE9GJX 6JLH1

PARKER 2491FHD-5-4 Male Elbow 90 Degree 5/16 Inch 1/4 Inch - Pack Of 10

Item: AE9GJX Model: 2491FHD-5-4Cross Ref: 6JLH1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€113.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 90 Degrees
Body MaterialBrass
Connection TypeFlare x MNPS
Fitting TypeFlare
Flare Thread Size1/2"-20
Flare TypeInverted
Max. Pressure1200 psi
Pipe Size1/4"
Temp. Range-65°F to +250°F
Tube Size0.312"
ApplicationLP Gases, Natural Gases
Fitting MaterialBrass
Fitting Side A Connection TypeInverted Flare
Fitting Side A Tube Outer Diameter5/16"
Fitting Side B Connection TypeMNPT
Flare AngleInverted
Maximum Operating Pressure1200 psi
Overall Length1 5/32"
StandardsSAE J512, UL

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)3.3
Ship length (cm)2.94
Ship width (cm)6.86
HS code7412200035
Country of OriginUS

Product Variants

ProductModelTube SizePipe SizeConnection TypeFlare Thread SizeMax. PressureFitting Side A Tube Outer DiameterFitting Side B Pipe SizeOverall LengthPrice
PARKER 149F-10-12 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3TZH 1VDZ2 149F-10-125/8"3/4"Flare x MNPT7/8"-14450 psi to 2800 psi---€184.80
PARKER 149F-10-6 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3TZJ 1VDZ3 149F-10-65/8"3/8"Flare x MNPT7/8"-14450 psi to 2800 psi---€156.94
PARKER 149F-12-12 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3TZK 1VDZ4 149F-12-123/4"3/4"Flare x MNPT11/16"-14450 psi to 2800 psi---€299.20
PARKER 149F-12-8 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3TZL 1VDZ5 149F-12-83/4"1/2"Flare x MNPT11/16"-14450 psi to 2800 psi3/4"1/2"-€250.44
PARKER 149F-5-6 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3UCU 1VEA3 149F-5-60.312"3/8"Flare x MNPT1/2"-20450 psi to 2800 psi--1"€156.56
PARKER 149F-8-12 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3UCY 1VEA8 149F-8-121/2"3/4"Flare x MNPT3/4"-16450 psi to 2800 psi---€174.68
PARKER 149F-8-4 Male Elbow 45 Degree Brass Tube x Mnpt - Pack Of 10 | AB3UCZ 1VEA9 149F-8-41/2"1/4"Flare x MNPT3/4"-16450 psi to 2800 psi---€122.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 2491FHD-5-4 Male Elbow 90 Degree 5/16 Inch 1/4 Inch - Pack Of 10
€113.96 /unit