Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 201-0800100-NT-25 Tubing, Ptfe, Natural, 6 mm Inside Dia, 8 mm Outside Dia, 25 Ft Overall Length, Parker | CT7LFX

PARKER 201-0800100-NT-25 Tubing, Ptfe, Natural, 6 mm Inside Dia, 8 mm Outside Dia, 25 Ft Overall Length

Item: CT7LFX Model: 201-0800100-NT-25Cross Ref: 2VLW9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€220.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBeverage, Chemical, Food, Water
AutoclavableYes
Bend Radius2"
Burst Pressure36 psi
ClaritySemi Clear
ColorBeige , Natural
Compatible ChemicalsAcetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Does Not ContainNot Applicable
Elongation200% to 400%
FeaturesLaser Markable, Lowest Coefficient Of Friction, Non-Wetting, Self-Extinguishing
Fitting CompatibilityCompression, Push To Connect , Compression, Push-To-Connect
FlexibilityFlexible
Food And Beverage CompatibilityBeer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils And Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
For EnvironmentWashdown
HardnessShore D 55 To 65
Industry ApplicationAutomotive, Chemical Processing, Food Service, Laboratory, Industrial, Insulation
Inside Dia.6 mm
Jacket ColorNo Jacket
Length25 ft.
MaterialPTFE
Material Trade NameNot Applicable
Material Trade NumberNot Applicable
Max. Operating Temp.500°F
Max. Pressure9 psi
Maximum Vacuum Pressure28 in. hg
Min. Operating Temp.-100°F
Outside Dia.8 mm
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityKerosene, Mineral Oil
Pex TypeNot Applicable
ReinforcementNon Reinforced , Not Reinforced
Resistance PropertiesChemical Resistant, Corrosion Resistant, Heat Resistant
Stripe ColorNo Stripe
System Of MeasurementMetric
Tube Bend Radius2"
Tube FormStraight
Vacuum RatedYes
Wall Thickness1 mm
Weight/ft.0.032 lbs.-ft.
Chemical CompatibilityAcetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Inside Diameter6 mm
Maximum Operating Pressure9 psi @ 73°F
Maximum Operating Temperature500°F
Minimum Operating Temperature-100°F
Outside Diameter8 mm
Overall Length25 ft.
Standards21 CFR 177.1550, UL 94 V-0 COMPLIANT, USP CLASS VI
Weight Per Foot0.032 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorClarityHardnessReinforcementFitting CompatibilityPrice
PARKER 81914/1-1010-0TC Tubing, Ptfe, Black, 1 Inch Inside Dia | CT7LDJ 81914/1-1010-0TC1 1/4"1"0.035"BlackOpaqueShore D 50 To 65Non ReinforcedCompression, Push To Connect€1,278.94
PARKER 81914/1-1006-0TC Tubing, Ptfe, Black, 1/2 Inch Inside Dia | CT7LDK 81914/1-1006-0TC0.656"1/2"0.029"BlackOpaqueShore D 50 To 65Non ReinforcedCompression, Push To Connect€570.15
PARKER 81914/1-1013-0TC Tubing, Ptfe, Black, 11/2 Inch Inside Dia | CT7LDL 81914/1-1013-0TC1.844"1 1/2"1/25"BlackOpaqueShore D 50 To 65Non ReinforcedCompression, Push To Connect€1,974.12
PARKER 81914/1-1012-0TC Tubing, Ptfe, Black, 11/4 Inch Inside Dia | CT7LDM 81914/1-1012-0TC1.531"1 1/4"0.035"BlackOpaqueShore D 50 To 65Non ReinforcedCompression, Push To Connect€1,767.29
PARKER 81914/1-1011-0TC Tubing, Ptfe, Black, 11/8 Inch Inside Dia | CT7LDN 81914/1-1011-0TC1 3/8"1 1/8"0.035"BlackOpaqueShore D 50 To 65Non ReinforcedCompression, Push To Connect€1,495.08
PARKER 81914/1-1001-0TC Tubing, Ptfe, Black, 3/16 Inch Inside Dia | CT7LDP 81914/1-1001-0TC0.312"0.188"0.023"BlackOpaqueShore D 50 To 65Non ReinforcedCompression, Push To Connect€343.04
PARKER 81914/1-1008-0TC Tubing, Ptfe, Black, 3/4 Inch Inside Dia | CT7LDQ 81914/1-1008-0TC0.969"3/4"0.035"BlackOpaqueShore D 50 To 65Non ReinforcedCompression, Push To Connect€972.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 201-0800100-NT-25 Tubing, Ptfe, Natural, 6 mm Inside Dia, 8 mm Outside Dia, 25 Ft Overall Length
€220.85 /unit