Item | Tubing |
Application | Beverage, Chemical, Food, Water |
Autoclavable | No |
Bend Radius | 1 22/25" |
Clarity | Opaque |
Color | Black |
Compatible Chemicals | Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride |
Does Not Contain | Not Applicable |
Features | Chemically Inert, Low Coefficient Of Friction, Non-Wetting, Self-Extinguishing |
Fitting Compatibility | Compression, Push To Connect , Compression, Push-To-Connect |
Flexibility | Flexible |
Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils And Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar |
For Environment | Washdown |
Hardness | Shore D 50 To 65 |
Industry Application | Defense, Military |
Inside Dia. | 3/4" |
Jacket Color | No Jacket |
Length | 25 ft. |
Material | PTFE |
Material Trade Name | Not Applicable |
Material Trade Number | Not Applicable |
Max. Operating Temp. | 500°F |
Max. Pressure | 30 psi |
Min. Operating Temp. | -100°F |
Outside Dia. | 0.969" |
Peristaltic Pump Compatible | No |
Petroleum Product Compatibility | Kerosene, Mineral Oil |
Pex Type | Not Applicable |
Reinforcement | Non Reinforced , Not Reinforced |
Resistance Properties | Chemical Resistant, Heat Resistant, Non Flammable |
Stripe Color | No Stripe |
System Of Measurement | Inch |
Tube Form | Straight |
Vacuum Rated | No |
Wall Thickness | 0.035" |
Weight/ft. | 0.1 lbs.-ft. |
Inside Diameter | 3/4" |
Outside Diameter | 31/32" |
Overall Length | 25 ft. |
Standards | 21 CFR 177.1550, DIMENSIONALLY COMPLIANT TO AS81914/1 AND AS81914/2, UL 94 V-0 COMPLIANT |