Item | Tubing |
Autoclavable | No |
Bend Radius | 3 3/4" |
Clarity | Opaque |
Color | Black |
Compatible Chemicals | Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride |
Features | Chemically Inert, Low Coefficient Of Friction, Non-Wetting, Self-Extinguishing |
Fitting Compatibility | Compression, Push To Connect |
Flexibility | Flexible |
Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils And Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar |
For Environment | Washdown |
Hardness | Shore D 50 To 65 |
Inside Dia. | 1 1/2" |
Length | 25 ft. |
Material | PTFE |
Max. Operating Temp. | 500°F |
Max. Pressure | 20 psi |
Min. Operating Temp. | -100°F |
Outside Dia. | 1.844" |
Peristaltic Pump Compatible | No |
Petroleum Product Compatibility | Kerosene, Mineral Oil |
Reinforcement | Non Reinforced |
Resistance Properties | Chemical Resistant, Heat Resistant, Non Flammable |
Stripe Color | No Stripe |
Vacuum Rated | No |
Wall Thickness | 1/25" |
Weight/ft. | 0.245 lbs.-ft. |
Application | Beverage, Chemical, Food, Water |
Inside Diameter | 1 1/2" |
Outside Diameter | 1 27/32" |
Overall Length | 25 ft. |
Standards | 21 CFR 177.1550, DIMENSIONALLY COMPLIANT TO AS81914/1 AND AS81914/2, UL 94 V-0 COMPLIANT |