Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 150F-8-6 Female Elbow Brass Tube x Fnpt - Pack Of 10 | AC2YKL 2P202

PARKER 150F-8-6 Female Elbow, 90 Degs, 1/2 Inch Outside Diameter, Brass

Item: AC2YKL Model: 150F-8-6Cross Ref: 2P202
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€158.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Elbow, 90 Degrees
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialBrass
Compatible Tube MaterialAluminum, Brass, Copper, Steel
Connection TypeFlare x FNPT
Fitting MaterialBrass
Fitting Side A Connection TypeFlared
Fitting TypeFlare
Flare Angle45°
Flare Thread Size3/4"-16
Max. Pressure750 psi
O-ring MaterialFluorocarbon
Pipe Size3/8"
Temp. Range-65°F to +250°F
Tube Size1/2"
ApplicationLP Gases, Natural Gases
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size3/8"
Fitting Thread Size3/4"-16
Maximum Operating Pressure750 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature-65°F
Overall Length1 1/4"
Specific Fitting Shape90° Forged Elbow Adapter
StandardsSAE J512, SAE J513

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.29
Ship length (cm)3.18
Ship width (cm)8.13
HS code7412200035
Country of OriginUS

Product Variants

ProductModelTube SizePipe SizeFitting Side A Connection TypeFlare Thread SizeMax. PressureOverall LengthFitting MaterialBasic Pipe Fitting MaterialPrice
PARKER 150F-5-4 Female Elbow Brass Tube x Fnpt - Pack Of 10 | AB3UDB 1VEB2 150F-5-40.312"1/4"Inverted Flare1/2"-20450 psi to 2800 psi1"BrassMetal€160.60
PARKER 150F-6-4 Female Elbow Brass Tube x Fnpt - Pack Of 10 | AB3UDC 1VEB4 150F-6-43/8"1/4"Inverted Flare5/8"-18450 psi to 2800 psi-BrassMetal€101.94
PARKER 150F-4-2 Female Elbow Brass Tube x Fnpt - Pack Of 10 | AC2YKG 2P198 150F-4-21/4"1/8"Flared7/16"-201400 psi7/8"BrassMetal€41.06
PARKER 150F-4-4 Female Elbow Brass Tube x Fnpt - Pack Of 10 | AC2YKH 2P199 150F-4-41/4"1/4"Flared7/16"-201400 psi-BrassMetal€98.26
PARKER 150F-6-6 Female Elbow Brass Tube x Fnpt - Pack Of 10 | AC2YKJ 2P200 150F-6-63/8"3/8"Flared5/8"-181000 psi-BrassMetal€114.76
PARKER 150F-6-8 Female Elbow Brass Tube x Fnpt - Pack Of 10 | AC2YKK 2P201 150F-6-83/8"1/2"Flared5/8"-181000 psi-BrassMetal€231.36
PARKER 150F-8-8 Female Elbow Brass Tube x Fnpt - Pack Of 10 | AC2YKM 2P203 150F-8-81/2"1/2"Flared3/4"-16750 psi-BrassMetal€126.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 150F-8-6 Female Elbow, 90 Degs, 1/2 Inch Outside Diameter, Brass
€158.40 /unit