Item | Tubing |
Application | Beverage, Chemical, Food, Water |
Autoclavable | Yes |
Bend Radius | 2 1/4" |
Burst Pressure | 400 psi |
Clarity | Semi Clear |
Color | Clear , Translucent |
Compatible Chemicals | Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride |
Does Not Contain | Not Applicable |
Features | Laser Markable, Lowest Coefficient Of Friction, Non-Wetting, Self-Extinguishing |
Fitting Compatibility | Compression, Push To Connect , Compression, Push-To-Connect |
Flexibility | Flexible |
Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils And Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar |
For Environment | Washdown |
For Fluid Type | Chemicals, Solvents |
Hardness | Shore D 50 To 65 |
Industry Application | Automotive, Chemical Processing, Food Service, Laboratory, Industrial, Insulation |
Inside Dia. | 1/4" |
Jacket Color | No Jacket |
Length | 50 ft. |
Material | PTFE |
Material Trade Name | Not Applicable |
Material Trade Number | Not Applicable |
Max. Operating Temp. | 500°F |
Max. Pressure | 100 psi |
Maximum Vacuum Pressure | 28 in. hg |
Min. Operating Temp. | -100°F |
Outside Dia. | 0.312" |
Peristaltic Pump Compatible | No |
Petroleum Product Compatibility | Kerosene, Mineral Oil |
Pex Type | Not Applicable |
Reinforcement | Non Reinforced , Not Reinforced |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Heat Resistant |
Stripe Color | No Stripe |
System Of Measurement | Inch |
Tube Form | Straight |
Vacuum Rated | Yes |
Wall Thickness | 0.031" |
Weight/ft. | 0.026 lbs.-ft. |