Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 1 DD-B 90 Deg. Elbow, Brass, 1 Inch X 1 Inch Fitting Pipe Size, Female Npt X Female Nptf | CT7EDY

PARKER 1 DD-B 90 Deg. Elbow, Brass, 1 Inch X 1 Inch Pipe, Female Npt X Female Nptf

Item: CT7EDY Model: 1 DD-BCross Ref: 60UR97
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€306.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Elbow
ApplicationHydraulic Fluid
Basic Fitting ShapeElbow
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeNPTF
GradeGrade CA377
Hex Size1 7/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
MaterialBrass
Max. Operating Pressure1200 psi
Pipe Fitting MaterialBrass
Specific Fitting Angle90°
Specific Fitting Shape90° Elbow
Material GradeCA377
Maximum Operating Pressure1200 psi
StandardsANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476

Shipping Info:

Ship weight (kg) 0.5108
Ship height (cm)4.76
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureHex SizePipe SizeTube SizeConnection TypeMax. PressureApplicationSpecific Fitting ShapePrice
PARKER GAME-1212 Elbow 90 Pfa Ptfe Etfe Compression 3/4in | AB9EBG 2CFW8 GAME-1212--3/4"3/4"Compression150 psi--€177.41
PARKER GAME-24 Elbow 90 Pfa Ptfe Etfe Compression 1/8in x 1/4in | AB9EBH 2CFX1 GAME-24--1/4"1/8"Compression225 psi--€100.24
PARKER GAME-42 Elbow 90 Pfa Ptfe Etfe Compression 1/4 Inch x 1/8in | AB9EBJ 2CFX2 GAME-42--1/8"1/4"Compression225 psi--€100.80
PARKER GAME-44 Elbow 90 Pfa Ptfe Etfe Compression 1/4in | AB9EBK 2CFX3 GAME-44--1/4"1/4"Compression225 psi--€91.44
PARKER GAME-46 Elbow 90 Pfa Ptfe Etfe Compression 1/4 Inch x 3/8in | AB9EBL 2CFX4 GAME-46--3/8"1/4"Compression225 psi--€107.69
PARKER GAME-48 Elbow 90 Pfa Compression 1/4 Inch x 1/2in | AB9EBM 2CFX5 GAME-48--1/2"1/4"Compression175 psi--€102.88
PARKER GAME-64 Elbow 90 Pfa Ptfe Etfe Compression 3/8in x 1/4in | AB9EBN 2CFX6 GAME-64--1/4"3/8"Compression225 psi--€90.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1 DD-B 90 Deg. Elbow, Brass, 1 Inch X 1 Inch Pipe, Female Npt X Female Nptf
€306.08 /unit