Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 100BS16 2 15/16 | BA2AFZ

MARTIN SPROCKET 100BS16 2 15/16 Roller Chain Sprocket, Bore To Size, 2.938 Inch Bore, 7.034 Inch Outside Dia. Steel

Item: BA2AFZ Model: 100BS16 2 15/16
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€272.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number100
Chain Pitch1 1/4"
ConstructionWelded
Finished Bore Size2 15/16"
For Chain Number100
For Chain Pitch1 1/4"
Hub ConfigurationB
Hub Outside Dia.4 1/2"
Individually PackagedNo
Keyway Size3/4" x 3/8"
Length Through Bore1 3/4"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth16
Outside Dia.7.034"
Pitch Dia.6.4073"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size5/8"-11
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.692"
Storage Dimension Height1 3/4"
Storage Dimension Length7.034"
Storage Dimension Width7.034"
Weight7.6 lbs.

Shipping Info:

Ship weight (kg) 4.455
Ship height (cm)4.45
Ship length (cm)17.86
Ship width (cm)17.86

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 100BS9 1 7/16 | AJ9FHT 100BS9 1 7/1693.6548"4.184"1 7/8"3/8"-161001 1/4"Finished Bore€144.01
MARTIN SPROCKET 100BS20 2 3/16 | AJ9FHU 100BS20 2 3/16207.9906"8.642"2"1/2"-131001 1/4"Finished Bore€293.83
MARTIN SPROCKET 100BS11 2 | AJ9FJC 100BS11 2114.4368"5.007"1 7/8"1/2"-131001 1/4"Finished Bore€176.18
MARTIN SPROCKET 100BS19 2 | AJ9FJE 100BS19 2197.5944"8.241"2"1/2"-131001 1/4"Finished Bore€281.45
MARTIN SPROCKET 100BS19 2 15/16 | AJ9FJT 100BS19 2 15/16197.5944"8.241"2"5/8"-111001 1/4"Finished Bore€281.45
MARTIN SPROCKET 100BS15 2 | AJ9JCW 100BS15 2156.0122"6.631"1 3/4"1/2"-131001 1/4"Finished Bore€229.92
MARTIN SPROCKET 100BS25 2 7/16 | AJ9JCY 100BS25 2 7/16259.9734"10.645"2"5/8"-111001 1/4"Finished Bore€334.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 100BS16 2 15/16 Roller Chain Sprocket, Bore To Size, 2.938 Inch Bore, 7.034 Inch Outside Dia. Steel
€272.75 /unit