Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1.50DXPSRM03.00 Round Air Cylinder 1-1/2 Inch Bore 3 Inch Stroke | AJ2EKD 49J816

PARKER 1.50DXPSRM03.00 Round Air Cylinder 1-1/2 Inch Bore 3 Inch Stroke

Item: AJ2EKD Model: 1.50DXPSRM03.00Cross Ref: 49J816
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Bore Dia.1 1/2"
ColorSilver
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesSwitch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonMagnetic Piston
Max. Pressure250 psi
Mounting TypeNose, Pivot
Nose Mount Thread Size3/4"-16
Overall Length8 4/5"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Pivot Hole Dia.0.376"
Rod Dia.0.437"
Rod Thread Length3/4"
Rod Thread Size7/16"-20
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke3"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Air Inlet1/8" NPT
Body Diameter1 9/16"
Body Material GradeGrade 304
Bore Diameter1 1/2"
Cylinder TypeRound Body
Maximum Operating Pressure250 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature14°F
Mounting StyleNose, Pivot
Number Of Rods1
Repairable CylinderNon-Repairable
Rod Diameter7/16"
Rod RotationRotating Rod
SeriesSRM Series
Stroke Length3"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.97
Ship length (cm)22.35
Ship width (cm)3.96
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokePiston Rod MaterialRod Dia.Rod Thread LengthPivot Hole Dia.TypePrice
PARKER 0.31DXPSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AJ2DWY 49J531 0.31DXPSR01.000.312"No1"Stainless Steel1/8"0.38"1/8"Round Body€38.96
PARKER 0.31DXPSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AJ2DWZ 49J532 0.31DXPSR02.000.312"No2"Stainless Steel1/8"0.38"1/8"Round Body€40.84
PARKER 0.31DXPSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AJ2DXA 49J533 0.31DXPSR03.000.312"No3"Stainless Steel1/8"0.38"1/8"Round Body€43.10
PARKER 0.31DXPSR04.00 Round Air Cylinder 5/16 Inch Bore 4 Inch Stroke | AJ2DXB 49J534 0.31DXPSR04.000.312"No4"Stainless Steel1/8"0.38"1/8"Round Body€47.91
PARKER 0.44DPSR0.500 Round Air Cylinder 7/16 Inch Bore 1/2 Inch Stroke | AJ2DXJ 49J541 0.44DPSR0.5000.438"No1/2"Stainless Steel0.188"1/2"0.156"Round Non Repairable€38.53
PARKER 0.44DPSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AJ2DXK 49J542 0.44DPSR01.000.438"No1"Stainless Steel0.188"1/2"0.156"Round Body€38.90
PARKER 0.44DPSR01.50 Round Air Cylinder 7/16 Inch Bore 1-1/2 Inch Stroke | AJ2DXL 49J543 0.44DPSR01.500.438"No1 1/2"Stainless Steel0.188"1/2"0.156"Round Body€44.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1.50DXPSRM03.00 Round Air Cylinder 1-1/2 Inch Bore 3 Inch Stroke
€96.45 /unit