Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 0.44DPSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AJ2DXK 49J542

PARKER 0.44DPSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke

Item: AJ2DXK Model: 0.44DPSR01.00Cross Ref: 49J542
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Bore Dia.0.438"
ColorSilver
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose, Pivot
Nose Mount Thread Size7/16"-20
Overall Length4.3"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Pivot Hole Dia.0.156"
Port Size#10-32
Rod Dia.0.188"
Rod Thread Length1/2"
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke1"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.91
Ship length (cm)10.92
Ship width (cm)1.88
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokePiston Rod MaterialRod Dia.Rod Thread LengthPivot Hole Dia.TypePrice
PARKER 0.31DXPSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AJ2DWY 49J531 0.31DXPSR01.000.312"No1"Stainless Steel1/8"0.38"1/8"Round Body€38.96
PARKER 0.31DXPSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AJ2DWZ 49J532 0.31DXPSR02.000.312"No2"Stainless Steel1/8"0.38"1/8"Round Body€40.84
PARKER 0.31DXPSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AJ2DXA 49J533 0.31DXPSR03.000.312"No3"Stainless Steel1/8"0.38"1/8"Round Body€43.10
PARKER 0.31DXPSR04.00 Round Air Cylinder 5/16 Inch Bore 4 Inch Stroke | AJ2DXB 49J534 0.31DXPSR04.000.312"No4"Stainless Steel1/8"0.38"1/8"Round Body€47.91
PARKER 0.44DPSR0.500 Round Air Cylinder 7/16 Inch Bore 1/2 Inch Stroke | AJ2DXJ 49J541 0.44DPSR0.5000.438"No1/2"Stainless Steel0.188"1/2"0.156"Round Non Repairable€38.53
PARKER 0.44DPSR01.50 Round Air Cylinder 7/16 Inch Bore 1-1/2 Inch Stroke | AJ2DXL 49J543 0.44DPSR01.500.438"No1 1/2"Stainless Steel0.188"1/2"0.156"Round Body€44.11
PARKER 0.44DPSR02.00 Round Air Cylinder 7/16 Inch Bore 2 Inch Stroke | AJ2DXM 49J544 0.44DPSR02.000.438"No2"Stainless Steel0.188"1/2"0.156"Round Body€43.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 0.44DPSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke
€46.24 /unit