Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 0.56NSR03.00 Round Air Cylinder 9/16 Inch Bore 3 Inch Stroke | AJ2EAK 49J613

PARKER 0.56NSR03.00 Round Air Cylinder 9/16 Inch Bore 3 Inch Stroke

Item: AJ2EAK Model: 0.56NSR03.00Cross Ref: 49J613
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Actuation TypeAir Extend, Spring Retract
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Bore Dia.0.562"
ColorSilver
Cushion TypeNone
Cylinder ActionSingle Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose
Nose Mount Thread Size7/16"-20
Overall Length6.9"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Port Size#10-32
Rod Dia.0.188"
Rod Thread Length1/2"
Single Acting/double ActingSingle Acting
Spring Retraction Force2 lbs.
Stroke3"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.59
Ship length (cm)17.53
Ship width (cm)1.57
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokePiston Rod MaterialRod Dia.Rod Thread LengthTypeSpring Retraction ForcePrice
PARKER 0.31NSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AJ2DXC 49J535 0.31NSR01.000.312"No1"Stainless Steel1/8"0.38"Round Body0.5 lbs.€34.76
PARKER 0.31NSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AJ2DXD 49J536 0.31NSR02.000.312"No2"Stainless Steel1/8"0.38"Round Body0.5 lbs.€32.42
PARKER 0.31NSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AJ2DXE 49J537 0.31NSR03.000.312"No3"Stainless Steel1/8"0.38"Round Body0.5 lbs.€36.07
PARKER 0.44NSR0.500 Round Air Cylinder 7/16 Inch Bore 1/2 Inch Stroke | AJ2DYH 49J563 0.44NSR0.5000.438"No1/2"Stainless Steel0.188"1/2"Round Non Repairable1 lbs.€22.06
PARKER 0.44NSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AJ2DYJ 49J565 0.44NSR01.000.438"No1"Stainless Steel0.188"1/2"Round Body1 lbs.€23.17
PARKER 0.44NSR01.50 Round Air Cylinder 7/16 Inch Bore 1-1/2 Inch Stroke | AJ2DYK 49J566 0.44NSR01.500.438"No1 1/2"Stainless Steel0.188"1/2"Round Body1 lbs.€27.29
PARKER 0.44NSR02.00 Round Air Cylinder 7/16 Inch Bore 2 Inch Stroke | AJ2DYL 49J567 0.44NSR02.000.438"No2"Stainless Steel0.188"1/2"Round Body1 lbs.€27.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 0.56NSR03.00 Round Air Cylinder 9/16 Inch Bore 3 Inch Stroke
€45.55 /unit