Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 3UF61 Heater Wall Built In Thermostat 240/277 | AG6QCZ

DAYTON 3UF61 Heater Wall Built In Thermostat 240/277

Item: AG6QCZ Model: 3UF61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€424.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Wall Heater
Air Flow100 CFM
Air Temp. Rise112°F
Automatic Fan Delay (on/off)Yes
Btuh10236 btuH, 5118 btuH, 13650 btuH, 6824 btuH
Building Management System CompatibleNo
ColorWhite
Control TypeMechanical Selector Dial
Disconnect SwitchYes
Electric Heater Phase1
Fan Only OperationYes
FeaturesDouble Pole Single Throw Disconnect Switch, Impedance Protected, Permanently Lubricated Totally Enclosed Motor, Thermostat With 40 To 90 Range, Thermal Overheat Protector
Filter IncludedNo
FinishPowder Paint
Grille ColorWhite
Grille Depth1 1/2"
Grille FinishPowder Coated
Grille Height19 1/4"
Grille MaterialSteel
Grille Width15 3/4"
Heater Mounting PositionHorizontal Burn
Heating MethodFan Forced
Hold FunctionNo
Housing Depth3 3/4"
Housing Height18 1/4"
Housing MaterialSteel
Housing Width14 5/16"
IncludesBuilt-In Thermal Cutout, Fan Delay Switch
Minimum Mounting Distance From Ceiling36"
Minimum Mounting Height From Floor8"
Mounting TypeRecessed, Surface
Occupancy SensorNo
Phase1
Promotion RestrictionNot Eligible For Promotion
Remote Control FunctionsNo Remote Control Included
Rough-in Depth3 7/8"
Rough-in Dimensions18 1/4" x 14 5/8" x 3 7/8"
Rough-in Height18 1/4"
Rough-in Width14 5/8"
Setback ControlNo
Smart ConnectivityNo Connectivity
Tamper ResistantNo
Thermal Overheat ProtectionManual Reset
Thermostat Contact TypeDouble Pole
Voltage240/277V
Wall Opening Height18 1/4"
Wall Opening Width14 5/8"
Wattage Field ConvertibleYes
Amperage6.3/12.5/7.2/14.5A
Programming CapabilityNot Programmable
StandardsCETLUS LISTED
Wattage Output1500/3000/2000/4000 W

Shipping Info:

Ship weight (kg) 9.7875
Ship height (cm)17.78
Ship length (cm)56.64
Ship width (cm)46.99
HS code8516290090
Country of OriginUS

Product Variants

ProductModelAir Temp. RiseMounting TypeVoltagePhaseGrille ColorRough-in HeightRough-in WidthRough-in DepthPrice
DAYTON 3UF63 Heater Wall Built In Thermostat | AG6QDB 3UF63132°FRecessed, Surface240/277V1White18 1/4"14 5/8"3 7/8"€524.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3UF61 Heater Wall Built In Thermostat 240/277
€424.06 /unit