Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 0.56DXPSR0.500 Round Air Cylinder 9/16 Inch Bore 1/2 Inch Stroke | AJ2DZQ 49J594

PARKER 0.56DXPSR0.500 Round Air Cylinder 9/16 Inch Bore 1/2 Inch Stroke

Item: AJ2DZQ Model: 0.56DXPSR0.500Cross Ref: 49J594
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.0.562"
ColorSilver
Cushion TypeNone
End Cap MaterialAluminum
FinishSilver
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose, Pivot
Nose Mount Thread Size7/16"-20
Overall Length3 4/5"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Pivot Hole Dia.0.157"
Port Size#10-32
Rod Dia.0.188"
Rod Thread Length1/2"
Single Acting/double ActingDouble Acting
Stroke1/2"
Temp. Range-10°F to +165°F
Tube MaterialStainless Steel
TypeRound Non Repairable
Air Inlet#10 32 UNF
Body Diameter5/8"
Body Material GradeGrade 304
Bore Diameter9/16"
Cylinder ActionDouble Acting
Cylinder TypeRound Body
For Fluid TypeAir
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleNose, Pivot
Number Of Rods1
Repairable CylinderNon-Repairable
Rod Diameter3/16"
Rod RotationRotating Rod
Rod Thread Size#10-32
SeriesSR Series
Stroke Length1/2"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.59
Ship length (cm)9.65
Ship width (cm)1.57
Country of OriginUS

Product Variants

ProductModelBore Dia.Magnetic PistonStrokePiston Rod MaterialRod Dia.Rod Thread LengthPivot Hole Dia.TypePrice
PARKER 0.31DXPSR01.00 Round Air Cylinder 5/16 Inch Bore 1 Inch Stroke | AJ2DWY 49J531 0.31DXPSR01.000.312"No1"Stainless Steel1/8"0.38"1/8"Round Body€38.96
PARKER 0.31DXPSR02.00 Round Air Cylinder 5/16 Inch Bore 2 Inch Stroke | AJ2DWZ 49J532 0.31DXPSR02.000.312"No2"Stainless Steel1/8"0.38"1/8"Round Body€40.84
PARKER 0.31DXPSR03.00 Round Air Cylinder 5/16 Inch Bore 3 Inch Stroke | AJ2DXA 49J533 0.31DXPSR03.000.312"No3"Stainless Steel1/8"0.38"1/8"Round Body€43.10
PARKER 0.31DXPSR04.00 Round Air Cylinder 5/16 Inch Bore 4 Inch Stroke | AJ2DXB 49J534 0.31DXPSR04.000.312"No4"Stainless Steel1/8"0.38"1/8"Round Body€47.91
PARKER 0.44DPSR0.500 Round Air Cylinder 7/16 Inch Bore 1/2 Inch Stroke | AJ2DXJ 49J541 0.44DPSR0.5000.438"No1/2"Stainless Steel0.188"1/2"0.156"Round Non Repairable€38.53
PARKER 0.44DPSR01.00 Round Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AJ2DXK 49J542 0.44DPSR01.000.438"No1"Stainless Steel0.188"1/2"0.156"Round Body€38.90
PARKER 0.44DPSR01.50 Round Air Cylinder 7/16 Inch Bore 1-1/2 Inch Stroke | AJ2DXL 49J543 0.44DPSR01.500.438"No1 1/2"Stainless Steel0.188"1/2"0.156"Round Body€44.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 0.56DXPSR0.500 Round Air Cylinder 9/16 Inch Bore 1/2 Inch Stroke
€46.87 /unit