BURNDY YCA37R2N Compression Lug, 9/16 Inch Stud Size, 8-1/8 Inch Overall Length, Aluminum | CF4DMW

BURNDY YCA37R2N Compression Lug, 9/16 Inch Stud Size, 8-1/8 Inch Overall Length, Aluminium

Item: CF4DMW Model: YCA37R2N
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug
Bolt Hole Size39" to 42"
Number Of Holes2
Overall Length8.15"
Terminal MaterialAluminium

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.56
Ship length (cm)20.7
Ship width (cm)4.93
Country of OriginUS

Product Variants

ProductModelBolt Hole SizeOverall LengthNumber Of HolesHole SizePrice
BURNDY YCA2R2N Compression Lug, 9/16 Inch Stud Size, 5-5/8 Inch Overall Length, Aluminum | CF4BCF YCA2R2NOpen Wrist1.7"2--
RFQ
BURNDY YCAK45R4N Compression Lug, 9/16 Inch Stud Size, 9-5/8 Inch Overall Length, Aluminum | CF4DMH YCAK45R4NOpen Wrist9 16/25"-0.38"-
RFQ
BURNDY YCAK37R4N Compression Lug, 9/16 Inch Stud Size, 8-1/8 Inch Overall Length, Aluminum | CF4DMK YCAK37R4NOpen Wrist50 lbs.-0.38"-
RFQ
BURNDY YCAK35R4N Compression Lug, 9/16 Inch Stud Size, Cast Aluminum Alloy | CF4DML YCAK35R4NOpen Wrist7.34"-0.38"-
RFQ
BURNDY YCAK33R4N Compression Lug, 9/16 Inch Stud Size, 7-3/8 Inch Overall Length, Aluminum | CF4DMM YCAK33R4N39" to 42"7.34"---
RFQ
BURNDY YCAK321R4N Compression Lug, 9/16 Inch Stud Size, 7 1/8 Inch Overall Length, Aluminum | CF4DMN YCAK321R4N39" to 42"7.09"---
RFQ
BURNDY YCAK28R4N Compression Lug, 9/16 Inch Stud Size, 7-3/8 Inch Overall Length, Aluminum | CF4DMP YCAK28R4N-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YCA37R2N Compression Lug, 9/16 Inch Stud Size, 8-1/8 Inch Overall Length, Aluminium