Flat Shipping

Flat Shipping at €24.99 + VAT

PARAGON 8145-AV Defrost Timer Control, 48 Per Day, 120/208/240/277 VAC, 15, 40 A, 1 No/1 Nc, Steel | CT7CKG

PARAGON 8145-AV Defrost Timer Control, 48 Per Day, 120/208/240/277 VAC, 15, 40 A, 1 No/1 Nc, Steel

Item: CT7CKG Model: 8145-AVCross Ref: 48TJ23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefrost Timer Control
Amps40A
Contact Type1 NO, 1 NC
Defrost InitiationTime
Defrost Time15 min.
Enclosure MaterialSteel
Max. On/off Cycles48 Per Day
Termination TypeTemperature, Pressure, Time
Voltage120/208/240/277V AC
Applicable Ac Voltage Ranges120-240V AC
Current Rating40A
Horsepower @ 240v - Maximum3 hp
Housing Material TypeMetallic
StandardsUL LISTED
TerminationTime
Timer Switch TypeMechanical

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnclosure MaterialContact TypeDefrost TimeAmpsContact FormDefrost InitiationTimeDay SkipperPrice
PARAGON 8041-00 Defrost Control 120V 6 Cycles | AA4QKP 12Z385 8041-00Metal--40A----€151.76
PARAGON 8047-00 Defrost Control 120V | AA4QKQ 12Z386 8047-00Metal--40A----€164.65
PARAGON 8143-00 Defrost Control 120V 40 Amp | AA4QKR 12Z387 8143-00Metal--40A----€153.31
PARAGON 8041-20 Defrost Control 208/240V | AA4QKT 12Z388 8041-20Metal--40A----€149.81
PARAGON 8141-20 Defrost Control 208/240V 6 Cycles | AA4QKU 12Z389 8141-20Metal--40A----€172.43
PARAGON 8143-20 Defrost Control 208/240V 40 Amp | AA4QKV 12Z390 8143-20Metal--40A----€164.68
PARAGON 8145-20B Defrost Control 208/240V | AB8RHT 26X383 8145-20BHeavy SteelSPDT-40A----€174.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARAGON 8145-AV Defrost Timer Control, 48 Per Day, 120/208/240/277 VAC, 15, 40 A, 1 No/1 Nc, Steel
€229.47 /unit