Flat Shipping

Flat Shipping at €24.99 + VAT

PANDUIT BSN18-C Butt Splice Connector Red 1.150 Inch PK100 | AH8XVK 39AY25

PANDUIT BSN18-C Butt Splice Connector Red 1.150 Inch PK100

Item: AH8XVK Model: BSN18-CCross Ref: 39AY25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplice Connector
Barrel Id0.13"
Barrel Inside Dia.0.13"
Barrel Outside Dia.1/5"
Barrel TypeStandard
Base MaterialCopper
Body MaterialCopper
Color CodeRed
Connection MaterialCopper
Connection TypeCrimp
Connector TypeButt Splice
Contact FinishTin
Contact MaterialCopper
FinishTin Plated
For Maximum Wire Insulation Diameter0.115"
For Wire TypeStranded
Insulation ColorRed
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage600V
Max. Wire Size18 AWG
Min. Wire Size22 AWG
Number Of Splices2
Overall Length1.15"
SeamBrazed
Seam StyleBrazed
Special FeaturesButted Configuration Provides Low Profile For Limited Space Applications
Strip Length5/16"
Termination TypeCrimp
Wire Range22 AWG to 18 AWG
Barrel Od1/5"
Body FinishTin Plated
Combo Termination And MaterialCrimp / Nylon
Compatible Installation Tool Model NumberCT-2500/L, CT-100, CT-1550, CT-1551, CT-2300/ST, UP14ZLW
Flammability RatingHB, V-2
Maximum Operating Temperature221°F
Maximum Voltage600V
Maximum Wire Size18 AWG
Minimum Wire Size22 AWG
Overall Width1/5"
StandardsCSA C22.2 NO. 65, UL 486C
Termination StyleCrimp

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)11.18
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelInsulation ColorMax. VoltageMax. Temp.Overall LengthInsulation TypeSeamWire RangeBarrel Inside Dia.Pkg. Qty.Price
PANDUIT BS10-D Butt Splice Connector 12 to 10 AWG PK500 | AH8XUX 39AY13 BS10-DBare2000V302°F0.63"BareBrazed12 AWG to 10 AWG0.14"500€266.49
PANDUIT BS10-L Butt Splice Connector 2 to 10 AWG PK50 | AH8XUY 39AY14 BS10-LBare2000V302°F0.63"BareBrazed12 AWG to 10 AWG0.14"50€57.79
PANDUIT BS18-C Butt Splice Connector 22 to 18 AWG PK100 | AH8XVB 39AY17 BS18-CBare2000V302°F0.62"BareBrazed22 AWG to 18 AWG0.076"100€81.25
PANDUIT BSH10-E Butt Splice Connector 12 to 10 AWG PK20 | AH8XVC 39AY18 BSH10-EYellow600V230°F1 16/25"Heat ShrinkSeamless12 AWG to 10 AWG6/25"20€74.04
PANDUIT BSH18-Q Butt Splice Connector 22 to 18 AWG PK25 | AH8XVE 39AY20 BSH18-QRed600V230°F1.45"Heat ShrinkSeamless22 AWG to 18 AWG0.17"25€87.11
PANDUIT BSN10-D Butt Splice Connector Yellow 1.140 inch PK500 | AH8XVF 39AY21 BSN10-DYellow600V221°F1.14"NylonBrazed12 AWG to 10 AWG0.21"500€419.06
PANDUIT BSN10-L Butt Splice Connector Yellow 1.140 Inch PK50 | AH8XVG 39AY22 BSN10-LYellow600V221°F1.14"NylonBrazed12 AWG to 10 AWG0.21"50€112.95

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT BSN18-C Butt Splice Connector Red 1.150 Inch PK100
€177.42 /unit