PALMGREN 9684527 Engine Lathe, Variable Speed, 14 x 40 Inch Size | CH3QUU

PALMGREN 9684527 Engine Lathe, Variable Speed, 14 x 40 Inch Size

Item: CH3QUU Model: 9684527
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€26,558.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLathe
Barrel Dia.1.562"
Coolant Pump Motor1/8 hp
Lead Screw Dia.1"
Main Spindle Motor Hp3 hp
Max. Cutting Tool Size7/8"
Overall Dimensions77" x 30" x 61"
Pitch4
Spindle Motor Hp3 hp
Spindle Speed30-2000 RPM

Shipping Info:

Ship weight (kg) 742.5
Ship height (cm)76.2
Ship length (cm)195.58
Ship width (cm)154.94
Country of OriginTW

Product Variants

ProductModelSpindle Motor HpLead Screw Dia.Main Spindle Motor HpMax. Cutting Tool SizePitchOverall DimensionsBarrel Dia.Coolant Pump MotorPrice
PALMGREN 9684525 Engine Lathe, Variable Speed, 12 x 36 Inch Size | CH3QUR 96845252 hp7/8"2 hp1/2"871" x 30" x 61"1.562"1/8 hp€22,818.05
PALMGREN 9684526 Engine Lathe, Variable Speed, 13 x 40 Inch Size | CH3QUT 96845263 hp7/8"3 hp1/2"875" x 30" x 61"1.562"1/8 hp€22,654.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9684527 Engine Lathe, Variable Speed, 14 x 40 Inch Size
€26,558.40 /unit