Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 36C03-333 Gas Valve Fast Opening 230000 Btuh | AB9MVH 2E725

WHITE-RODGERS 36C03-333 Gas Valve Fast Opening 230000 Btuh

Item: AB9MVH Model: 36C03-333Cross Ref: 2E725
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Valve
Ambient Temp. Range-40°F to +175°F
Amps Ac0.23A
Coil Voltage24V
Gas TypeLiquid Propane, Natural Gas
Ignition TypeStanding Pilot
Inlet Size1/2"
Outlet Size3/4"
Pressure Setting Range2.5 in. wc to 5 in. wc
TypeFast Opening

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)15.24
Ship length (cm)11.94
Ship width (cm)11.68
HS code8481809050
Country of OriginMX

Product Details:

    • Inlet Pressure Tap (No)
    • LP Conversion Kit (Yes)
    • Side Taps (Yes)

Product Variants

ProductModelInlet SizeOutlet SizeGas TypeAmbient Temp. RangeSide TapsCoil VoltageTypeAmps AcPrice
WHITE-RODGERS 36H32-304 Gas Valve Fast Opening 400000 Btuh | AA8ATF 16X612 36H32-3041/2"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.41A€277.87
WHITE-RODGERS 36C03-300 Gas Valve Fast Opening 230000 Btuh | AB3BAT 1RC51 36C03-3001/2"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.23A€204.75
WHITE-RODGERS 36H32-423 Gas Valve Fast Opening 400000 Btuh | AB4LPC 1YRN7 36H32-4233/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.41A€212.52
WHITE-RODGERS 36H64-463 Gas Valve Fast Opening 400000 Btuh | AB4LPD 1YRN8 36H64-4633/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.54A€313.77
WHITE-RODGERS 764-742 Gas Valve Gas Pilot Safety 142000 Btuh | AB9MTR 2E374 764-7421/2"1/2"-+32°F to +175°F-30 mVGas Pilot Safety-€171.26
WHITE-RODGERS 36C03U-433 Gas Valve Fast Opening 280000 Btuh | AB9MTY 2E401 36C03U-4333/4"3/4"Liquid Propane, Natural Gas-40°F to +175°FYes750 mVFast Opening0.23A€276.51
WHITE-RODGERS 36C03-433 Gas Valve Fast Opening 280000 Btuh | AB9MTZ 2E402 36C03-4333/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.23A€266.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 36C03-333 Gas Valve Fast Opening 230000 Btuh
€230.31 /unit