PALMGREN 80505 Tap Holder 5/16 Inch Tap Size 2 3/4 Inch Overall Length | AE2EKD 4WXU8

PALMGREN 9680505 80505 Tap Holder With Clutch, 5/16 Inch Tap Size

Item: AE2EKD Model: 9680505Cross Ref: 4WXU8 / 80505
In Stock

Get it by Tuesday, Jun 17

€98.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Holder w/Clutch
ConstructionSteel
Overall Length2 3/4"
Tap Size5/16"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.08
HS code8466939585
Country of OriginTW

Product Details:

    • Sleeve Dia. (1.26")
    • Tooling Size (1)
    • Fits Size 1 Quick Change Adaptor

Product Variants

ProductModelTap SizeOverall LengthConstructionPrice
PALMGREN 80500 Tap Holder With Clutch #0-6 1 13/16 Inch Overall Length | AE2EJY 4WXU3 9680500#0-61 13/16"Steel€98.01
PALMGREN 80501 Tap Holder With Clutch #8 2 3/4 Inch Overall Length | AE2EJZ 4WXU4 968050182 3/4"Steel€98.01
PALMGREN 80502 Tap Holder With Clutch #10 2 3/4 Inch Overall Length | AE2EKA 4WXU5 9680502102 3/4"Steel€98.01
PALMGREN 80503 Tap Holder With Clutch #12 2 3/4 Inch Overall Length | AE2EKB 4WXU6 9680503122 3/4"Steel€98.01
PALMGREN 80504 Tap Holder 1/4 Inch Tap Size 2 3/4 Inch Overall Length | AE2EKC 4WXU7 96805041/4"2 3/4"Steel€98.01
PALMGREN 80506 Tap Holder 3/8 Inch Tap Size 2 3/4 Inch Overall Length | AE2EKE 4WXU9 96805063/8"2 3/4"Steel€98.01
PALMGREN 80508 Tap Holder 1/2 Inch Tap Size 2 3/4 Inch Overall Length | AE2EKF 4WXV1 96805081/2"2 3/4"Steel€98.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9680505 80505 Tap Holder With Clutch, 5/16 Inch Tap Size
€98.01 /unit