Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CHB370 Bolt On Circuit Breaker Chb 70 Amp 240vac 3p 10kaic@240v | AG8MLZ

EATON CHB370 Standard Molded Case Circuit Breaker, 240 VAC, 70A, 10 kA Interrupt, 3P

Item: AG8MLZ Model: CHB370
In Stock : 8 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€943.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps Rating70A
Circuit Breaker TypeChb
Height3.3"
Interrupt Rating10 kAIC
Length3 4/5"
Number Of Poles3
TypeCircuit Breaker
Used WithCH Loadcenters
Voltage Rating240V
WarrantyLimited Lifetime
Width2.3"
Wire Size#14 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)8.38
Ship length (cm)9.65
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightWire SizeVoltage RatingCircuit Breaker TypeTypePrice
EATON CHB150 Bolt On Circuit Breaker Chb 50 Amp 120vac 1p 10kaic@120v | AG8MLB CHB15011 1/2"#8 AWG to 4 AWG120/240VChbCircuit Breaker€101.60
EATON CHB240 Bolt On Circuit Breaker Chb 40 Amp 240vac 2p 10kaic@240v | AG8MLD CHB24023 2/5"#8 AWG to 4 AWG120/240VChbCircuit Breaker€210.15
EATON CHB250 Bolt On Circuit Breaker Chb 50 Amp 240vac 2p 10kaic@240v | AG8MLG CHB25021 4/5"#8 AWG to 4 AWG120/240VChbCircuit Breaker€210.15
EATON CHB260 Bolt On Circuit Breaker Chb 60 Amp 240vac 2p 10kaic@240v | AG8MLK CHB26022.7"#8 AWG to 2 AWG120/240VChbCircuit Breaker€210.15
EATON CHB280 Bolt On Circuit Breaker Chb 80 Amp 240vac 2p 10kaic@240v | AG8MLM CHB28021 2/5"#4 AWG to 1/0 AWG120/240VChbCircuit Breaker€737.25
EATON CHB290 Bolt On Circuit Breaker Chb 90 Amp 240vac 2p 10kaic@240v | AG8MLN CHB29021 2/5"#4 AWG to 1/0 AWG120/240VChbCircuit Breaker€808.67
EATON CHB3080 Bolt On Circuit Breaker Chb 80 Amp 240vac 3p 10kaic@240v | AG8MLP CHB308032"#4 AWG to 1/0 AWG240VChbCircuit Breaker€918.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHB370 Standard Molded Case Circuit Breaker, 240 VAC, 70A, 10 kA Interrupt, 3P
€943.45 /unit