PALMGREN 9661616 Hydraulic Press, 50 Ton, Electric Pump, 88 Inch Size | CH3QHL

PALMGREN 9661616 Hydraulic Press, 50 Ton, Electric Pump, 88 Inch Size

Item: CH3QHL Model: 9661616
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,841.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Press
Hp4 hp
Max. Pressure50 ton.
Maximum Work Diameter31.5" x 27.5"
Min. Work Dia.31 1/2" x 3/4"
Ram Dia.3.15"
Ram Size8.65"

Shipping Info:

Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)223.52
Country of OriginCN

Product Variants

ProductModelRam SizeRam Dia.Min. Work Dia.Max. PressureMaximum Work DiameterHpPrice
PALMGREN 9661610 Hydraulic Press, 10 Ton, Manual Pump, 36 Inch Height | CH3QHE 96616106.3"1 1/2"0.04" x 19"10 ton.19" x 19"-€943.40
PALMGREN 9661611 Hydraulic Press, 10 Ton, Manual Pump, 60 Inch Height | CH3QHF 96616116.3"1 1/2"0.04" x 19"10 ton.19" x 40"-€1,229.84
PALMGREN 9661613 Hydraulic Press, 25 Ton, Manual Pump | CH3QHG 96616136.3"2 7/25"0.04" x 19"25 ton.19" x 19"-€2,314.62
PALMGREN 9661615 Hydraulic Press, 75 Ton, Manual Pump | CH3QHH 966161511.81"2 1/2"0.75" x 23"75 ton.23" x 25.5"-€11,586.96
PALMGREN 9661612 Hydraulic Press, 10 Ton, Electric Pump | CH3QHJ 966161210"2.3"19 1/2" x 3/4"10 ton.19.5" x 19.5"3 hp€3,329.17
PALMGREN 9661614 Hydraulic Press, 25 Ton, Electric Pump, 88 Inch Size | CH3QHK 966161410"2 1/2"19 1/2" x 3/4"25 ton.19.5" x 23.5"4 hp€5,787.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9661616 Hydraulic Press, 50 Ton, Electric Pump, 88 Inch Size
€9,841.52 /unit