PALMGREN 9661611 Hydraulic Press, 10 Ton, Manual Pump, 60 Inch Height | CH3QHF

PALMGREN 9661611 Hydraulic Press, 10 Ton, Manual Pump, 60 Inch Height

Item: CH3QHF Model: 9661611
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,229.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Press
Max. Pressure10 ton.
Maximum Work Diameter19" x 40"
Min. Work Dia.0.04" x 19"
Ram Dia.1 1/2"
Ram Size6.3"

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)43.18
Ship length (cm)58.42
Ship width (cm)152.4
Country of OriginCN

Product Variants

ProductModelRam SizeRam Dia.Min. Work Dia.Max. PressureMaximum Work DiameterHpPrice
PALMGREN 9661610 Hydraulic Press, 10 Ton, Manual Pump, 36 Inch Height | CH3QHE 96616106.3"1 1/2"0.04" x 19"10 ton.19" x 19"-€943.40
PALMGREN 9661613 Hydraulic Press, 25 Ton, Manual Pump | CH3QHG 96616136.3"2 7/25"0.04" x 19"25 ton.19" x 19"-€2,314.62
PALMGREN 9661615 Hydraulic Press, 75 Ton, Manual Pump | CH3QHH 966161511.81"2 1/2"0.75" x 23"75 ton.23" x 25.5"-€11,586.96
PALMGREN 9661612 Hydraulic Press, 10 Ton, Electric Pump | CH3QHJ 966161210"2.3"19 1/2" x 3/4"10 ton.19.5" x 19.5"3 hp€3,329.17
PALMGREN 9661614 Hydraulic Press, 25 Ton, Electric Pump, 88 Inch Size | CH3QHK 966161410"2 1/2"19 1/2" x 3/4"25 ton.19.5" x 23.5"4 hp€5,787.94
RFQ
PALMGREN 9661616 Hydraulic Press, 50 Ton, Electric Pump, 88 Inch Size | CH3QHL 96616168.65"3.15"31 1/2" x 3/4"50 ton.31.5" x 27.5"4 hp€9,841.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMGREN 9661611 Hydraulic Press, 10 Ton, Manual Pump, 60 Inch Height
€1,229.84 /unit