Flat Shipping

Flat Shipping at €24.99 + VAT

PACIFIC LASER SYSTEMS PLS 3X360R KIT Red Line Laser Level, 3 Beams, Red, 20 M Range Without Detector | CT7BTQ

PACIFIC LASER SYSTEMS PLS 3X360R KIT Red Line Laser Level, 3 Beams, Red, 20 M Range Without Detector

Item: CT7BTQ Model: PLS 3X360R KITCross Ref: 60UN19
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,154.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaser Level
Accuracy-5/64" to +5/64"
Auto Leveling Range-4° to +4°
Battery Voltage3.6V
FeaturesMagnetic L-Bracket, Out-Of-Level Warning, Pendulum Lock
Height5 1/8"
Includes3X360 Magnetic L-Bracket, 3X360R Tool, Blow Mold Case, Canvas Pouch, Power Supply, Rbp5 (Li-Ion), Red Reflective Target
Laser ClassIEC 60825-1:2014 Class 2
Laser ColorRed
Laser ProjectionHorizontal/Vertical
Laser Usage EnvironmentExterior, Interior
Length5 1/4"
Leveling TypeAutomatic Self Leveling
Number Of Beams3
Range W/detector50m
Range W/o Detector20m
Visual/audible IndicatorsYes
Width3.578"
Automatic ShutoffNo
Battery Type20V Max
BluetoothNot Bluetooth Compatible
Includes BatteriesBatteries Included
Laser Beam ColorRed
Laser OutputLess Then 1 mW
Mount TypeMagnetic, Mounting Bracket
Number Of Dots5
Number Of Lines0
Number Of Planes3
Overall Depth5 1/4"
Overall Height5 1/8"
Overall Width3 9/16"
Self-leveling Range+/-4°
Tripod Thread Size1/4"-20
Working Range With Detector (maximum)165 ft.
Working Range Without Detector (maximum)65 ft.

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)13.02
Ship length (cm)13.34
Ship width (cm)9.05
Country of OriginCN

Product Variants

ProductModelAccuracyHeightNumber Of Level VialsVisual/audible IndicatorsLaser ClassLaser ProjectionLaser ColorRange W/detectorPrice
PACIFIC LASER SYSTEMS PLS 5G KIT Dot Laser Kit, 5 Beams, 4 Dots, 0 Lines, Green, 300 Ft Range W/O Detector | CT7BTH PLS 5G KIT-1/8" to +1/8"4.609"-No2Horizontal/VerticalGreen100 ft.€1,048.81
PACIFIC LASER SYSTEMS PLS 5R KIT Dot Laser Kit, 5 Beams, 5 Dots, 0 Lines, Red, 300 Ft Range W/O Detector | CT7BTJ PLS 5R KIT-1/8" to +1/8"4.609"-No2Horizontal/VerticalRed100 ft.€881.50
PACIFIC LASER SYSTEMS PLS 5G Z Dot Laser, 5 Beams, 5 Dots, 0 Lines, Green, 300 Ft Range W/O Detector | CT7BTK PLS 5G Z-1/8" to +1/8"4.609"-No2Horizontal/VerticalGreen100 ft.€848.95
PACIFIC LASER SYSTEMS PLS 5R Z Dot Laser, 5 Beams, 5 Dots, 0 Lines, Red, 300 Ft Range W/O Detector | CT7BTL PLS 5R Z-1/8" to +1/8"4.609"-No2Horizontal/VerticalRed100 ft.€722.98
PACIFIC LASER SYSTEMS PLS 3X360G Z TOOL Green Line Laser Level and Pouch, 3 Beams, Green, 35 m Range With o Detector | CT7BTM PLS 3X360G Z TOOL-5/64" to +5/64"5 1/8"-YesIEC 60825-1:2014 Class 2Horizontal/VerticalGreen65m€700.02
PACIFIC LASER SYSTEMS PLS 3X360G KIT Green Line Laser Level, 3 Beams, Green, 35 m Range With o Detector | CT7BTN PLS 3X360G KIT-5/64" to +5/64"5 1/8"-YesIEC 60825-1:2014 Class 2Horizontal/VerticalGreen65m-
RFQ
PACIFIC LASER SYSTEMS PLS 3X360R Z TOOL Red Line Laser Level And Pouch, 3 Beams, Red, 20 M Range Without Detector | CT7BTP PLS 3X360R Z TOOL-5/64" to +5/64"5 1/8"-YesIEC 60825-1:2014 Class 2Horizontal/VerticalRed50m€578.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PACIFIC LASER SYSTEMS PLS 3X360R KIT Red Line Laser Level, 3 Beams, Red, 20 M Range Without Detector
€1,154.72 /unit