Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-337 90 Deg. Street Elbow, 304 Ss, 2 Inch X 2 Inch Fitting Pipe Size, Female Npt X Male Npt | CQ7HHU

GRAINGER ZUSA-PF-337 90 Deg. Street Elbow, 304 Ss, 2 Inch X 2 Inch Pipe, Female Npt X Male Npt

Item: CQ7HHU Model: ZUSA-PF-337Cross Ref: 60VJ99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Basic Fitting ShapeElbow
ClassClass 150
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Pipe Threading12
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Pipe Threading12
Fitting Side B TypeNPT
Includes SealNo
Max. Operating Pressure150 psi
Specific Fitting Shape90° Street Elbow
Thread Sealant TypePTFE
Includes Pre-applied Thread SealantYes
Material GradeGrade 304
Maximum Operating Pressure150 psi
Pipe Fitting MaterialStainless Steel
StandardsASTM A351

Shipping Info:

Ship weight (kg) 0.7155
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-337 90 Deg. Street Elbow, 304 Ss, 2 Inch X 2 Inch Pipe, Female Npt X Male Npt
€99.77 /unit