OZ LIFTING PRODUCTS OZSS2PBT Stainless Steel Push Beam Trolley, 2 Ton Load Capacity | CT7BLQ

OZ LIFTING PRODUCTS OZSS2PBT Stainless Steel Push Beam Trolley, 2 Ton Load Capacity

Item: CT7BLQ Model: OZSS2PBTCross Ref: 61KH40
In Stock

Get it by Wednesday, Jun 11

€1,305.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam Trolley
Fits Beam Flange Width3.5" to 8.0"
For Beam ShapeFlattapered
For Maximum Beam Flange Width8"
For Minimum Beam Flange Width3 1/2"
For Minimum Beam Height2.688"
Head Room To Mounting Point6.344"
Head Room To Shaft1 1/8"
Max Hoist Load Capacity4000 lbs.
Min. Radius Curve4 1/4"
Trolley Frame MaterialStainless Steel
TypePush
Wheel Dia.4"
Wheel MaterialStainless Steel
Head Room To Connecting Shaft1 1/8"
Minimum Radius Curve4 1/4"
StandardsAS 1418.2, ASME B30.11, ASME B30.16, CE
Trolley Wheel MaterialStainless Steel

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)22.86
Ship length (cm)40.64
Ship width (cm)33.02
HS code8425190000
Country of OriginCN

Product Variants

ProductModelMax Hoist Load CapacityTrolley Frame MaterialFor Minimum Beam HeightMin. Radius CurveWheel MaterialHead Room To ShaftFits Beam Flange WidthFor Beam ShapePrice
OZ LIFTING PRODUCTS OZSS1PBT Stainless Steel Push Beam Trolley, 1 Ton Load Capacity | CT7BLP OZSS1PBT2000 lbs.Steel2.469"3.281"Stainless Steel0.969"2 1/2" to 8"Flattapered€1,043.72
OZ LIFTING PRODUCTS OZ05PBTA Trolley, 1000 lb Load Capacity, Fits 4 Inch to 24 Inch Beam Height | CT7BPE OZ05PBTA1000 lbs.Steel2 3/8"35"Steel2 1/2"2.531" to 8.0"Flat, Tapered€686.47
OZ LIFTING PRODUCTS OZ1PBTA Trolley, 2000 lb Load Capacity, Fits 4 Inch to 24 Inch Beam Height | CT7BPF OZ1PBTA2000 lbs.Steel3"40"Steel2 1/8"2.531" to 8.0"Flat, Tapered€668.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZSS2PBT Stainless Steel Push Beam Trolley, 2 Ton Load Capacity
€1,305.71 /unit