Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-CAM-N-4 Cam and Groove Gasket, 4 Inch | CU7FZX

USA SEALING ZUSA-CAM-N-4 Cam and Groove Gasket, 4 Inch Size

Item: CU7FZX Model: ZUSA-CAM-N-4Cross Ref: 743R01
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam and Groove Gasket
ColorBlack
Color Code StripeNone
Durometer70A
For Coupling Size4"
Gasket MaterialNeoprene
Gasket TypeFlat
Gaskets Per Package1
Inside Dia.4"
Metal DetectableNo
Outside Dia.4 7/8"
Package TypePacket
Thickness0.3"
X-ray DetectableNo
Outside Diameter4 7/8"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFor Coupling SizeGasket MaterialColorOutside Dia.Metal DetectableThicknessInside Dia.Gasket TypePkg. Qty.Price
USA SEALING ZUSA-CAM-S100S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVL ZUSA-CAM-S100S-1-1/21 1/2"SiliconeRed2.188"No1/4"1 5/8"Flat With Screen1€32.00
USA SEALING ZUSA-CAM-E100S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVM ZUSA-CAM-E100S-1-1/21 1/2"EPDMBlack2.188"No1/4"1 5/8"Flat With Screen1€34.72
USA SEALING ZUSA-CAM-V20S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVN ZUSA-CAM-V20S-1-1/21 1/2"FKMBrown2.188"No1/4"1 5/8"Flat With Screen1€73.38
USA SEALING ZUSA-CAM-N-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVP ZUSA-CAM-N-1-1/21 1/2"NeopreneBlack2.188"No1/4"1 5/8"-5€21.33
USA SEALING ZUSA-CAM-VMD-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVQ ZUSA-CAM-VMD-1-1/21 1/2"FKMBrown2.188"Yes1/4"1 5/8"Flat1€27.81
USA SEALING ZUSA-CAM-S20S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVR ZUSA-CAM-S20S-1-1/21 1/2"SiliconeRed2.188"No1/4"1 5/8"Flat With Screen1€32.80
USA SEALING ZUSA-CAM-SFEP-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVT ZUSA-CAM-SFEP-1-1/21 1/2"FEP Encapsulated SiliconeRed2.188"No1/4"1 5/8"Encapsulated1€32.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-CAM-N-4 Cam and Groove Gasket, 4 Inch Size
€14.44 /unit