OZ LIFTING PRODUCTS OZ1PBTA Trolley, 2000 lb Load Capacity, Fits 4 Inch to 24 Inch Beam Height | CT7BPF

OZ LIFTING PRODUCTS OZ1PBTA Trolley, 2000 lb Load Capacity, Fits 4 Inch to 24 Inch Beam Height

Item: CT7BPF Model: OZ1PBTACross Ref: 53DN41
In Stock

Get it by Tuesday, Jun 10

€701.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrolley
Fits Beam Flange Width2.531" to 8.0"
For Beam ShapeFlat, Tapered
For Maximum Beam Flange Width8"
For Maximum Beam HeightNot Applicable
For Minimum Beam Flange Width2 17/32"
For Minimum Beam Height3"
Head Room To Bail5 1/2"
Head Room To Mounting Point5 1/2"
Head Room To Shaft2 1/8"
Headroom To Connecting Shaft1"
IncludesNot Applicable
Max Hoist Load Capacity2000 lbs.
Min. Radius Curve3 11/32" , 40"
Trolley Frame MaterialSteel
Trolley Wheel Dia.3"
TypePush
Wheel Dia.4"
Wheel MaterialSteel
Head Room To Connecting Shaft1"
Minimum Radius Curve3 11/32"
StandardsASME B30.11, ASME B30.16
Trolley Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)25.4
Ship length (cm)30.48
Ship width (cm)30.48
HS code8425190000
Country of OriginUS

Product Variants

ProductModelMax Hoist Load CapacityTrolley Frame MaterialFor Minimum Beam HeightMin. Radius CurveWheel MaterialHead Room To ShaftFits Beam Flange WidthFor Beam ShapePrice
OZ LIFTING PRODUCTS OZSS1PBT Stainless Steel Push Beam Trolley, 1 Ton Load Capacity | CT7BLP OZSS1PBT2000 lbs.Steel2.469"3.281"Stainless Steel0.969"2 1/2" to 8"Flattapered€1,043.72
OZ LIFTING PRODUCTS OZSS2PBT Stainless Steel Push Beam Trolley, 2 Ton Load Capacity | CT7BLQ OZSS2PBT4000 lbs.Stainless Steel2.688"4 1/4"Stainless Steel1 1/8"3.5" to 8.0"Flattapered€1,305.71
OZ LIFTING PRODUCTS OZ05PBTA Trolley, 1000 lb Load Capacity, Fits 4 Inch to 24 Inch Beam Height | CT7BPE OZ05PBTA1000 lbs.Steel2 3/8"35"Steel2 1/2"2.531" to 8.0"Flat, Tapered€686.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ1PBTA Trolley, 2000 lb Load Capacity, Fits 4 Inch to 24 Inch Beam Height
€701.25 /unit