OZ LIFTING PRODUCTS OZSS020-20CH Stainless Steel Chain Hoist, 4000 Lb Load Capacity, 1 1/4 Inch Size Min. Between Hooks | CT7BNR

OZ LIFTING PRODUCTS OZSS020-20CH Stainless Steel Chain Hoist, 4000 Lb Load Capacity, 1 1/4 Inch Size Min. Between Hooks

Item: CT7BNR Model: OZSS020-20CHCross Ref: 61KH36
In Stock

Get it by Tuesday, Jun 10

€3,894.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Hoist
Body Depth5.938"
Body MaterialStainless Steel
Body Width7.562"
Brake TypeWeston Style
Chain GradeGrade 50
Chain MaterialStainless Steel
ColorSilver
FeaturesAll Gears And Shafts Run On Roller Bearings, Forged Stainless Steel Hooks And Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted Id Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
Headroom16.719"
Includes BrakeYes
Lift Length20 ft.
Lifting Hook MaterialForged Stainless Steel
Lifting Hook Opening Width1.344"
Lifting Hook TypeSwivel Hook With Safety Latch
Minimum Retracted Length16.719"
Mounting TypeHook Mounted No Trolley
Number Of Load Chains1
Number Of Reeves2
Overload Protection IncludedNo
Pull To Lift Rated Load88 lbs.
Resistance PropertiesCorrosion Resistant
Mount TypeHook Mounted - No Trolley
StandardsAS 1418.2, ASME B30.16, ASME B30.21, CE

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)17.78
Ship length (cm)30.48
Ship width (cm)22.86
HS code8425190000
Country of OriginCN

Product Variants

ProductModelLifting Hook TypeOverload Protection IncludedBody MaterialLift LengthLifting Hook Opening WidthHeadroomBody WidthBody DepthPrice
OZ LIFTING PRODUCTS OZ005-10CHOP Manual Chain Hoist 1000 Lb. Lift 10 Feet | AC4AMX 2YAY4 OZ005-10CHOPHook With Safety LatchYesSteel10 ft.1 3/32"10 3/4"5 27/32"5 3/16"€193.22
OZ LIFTING PRODUCTS OZ005-20CHOP Manual Chain Hoist 1000 Lb. Lift 20 Feet | AC4AMY 2YAY5 OZ005-20CHOPHook With Safety LatchYesSteel20 ft.1 3/32"10 3/4"5 27/32"5 3/16"€263.14
OZ LIFTING PRODUCTS OZ010-10CHOP Manual Chain Hoist 2000 Lb. Lift 10 Feet | AC4AMZ 2YAY6 OZ010-10CHOPHook With Safety LatchYesSteel10 ft.----€217.34
OZ LIFTING PRODUCTS OZ010-20CHOP Manual Chain Hoist 2000 Lb. Lift 20 Feet | AC4ANA 2YAY7 OZ010-20CHOPHook With Safety LatchYesSteel20 ft.----€287.25
OZ LIFTING PRODUCTS OZ015-10CHOP Manual Chain Hoist 3000 Lb. Lift 10 Feet | AC4ANB 2YAY8 OZ015-10CHOPHook With Safety LatchYesSteel10 ft.1 13/32"15 3/4"7 23/32"6 13/16"€284.96
OZ LIFTING PRODUCTS OZ015-20CHOP Manual Chain Hoist 3000 Lb. Lift 20 Feet | AC4ANC 2YAY9 OZ015-20CHOPHook With Safety LatchYesSteel20 ft.1 13/32"15 3/4"7 23/32"6 13/16"€370.57
OZ LIFTING PRODUCTS OZ020-10CHOP Manual Chain Hoist 4000 Lb. Lift 10 Feet | AC4AND 2YAZ1 OZ020-10CHOPHook With Safety LatchYesSteel10 ft.----€318.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZSS020-20CH Stainless Steel Chain Hoist, 4000 Lb Load Capacity, 1 1/4 Inch Size Min. Between Hooks
€3,894.07 /unit