OZ LIFTING PRODUCTS OZ010-20CHOP Manual Chain Hoist 2000 Lb. Lift 20 Feet | AC4ANA 2YAY7

OZ LIFTING PRODUCTS OZ010-20CHOP Manual Chain Hoist 2000 Lb. Lift 20 Feet

Item: AC4ANA Model: OZ010-20CHOP
In Stock

Get it by Tuesday, Jun 10

€287.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Chain Hoist
Body MaterialSteel
Brake TypeWeston Style Brake
Chain FinishZinc Plated
Depth5 1/2"
FinishPowder Coated
Hoist Overload ProtectionYes
Hook Opening15/16"
IncludesOver Load Limiter
Includes BrakeBrake Included
Includes ClutchClutch Included
Length6 1/2"
Lift Length20 ft.
Lifting Hook MaterialAlloy Steel
Lifting Hook TypeHook With Safety Latch
Load Capacity2000 lbs.
Maximum Pulling CapacityNot Applicable
Min. Between Hooks12 1/2"
Overload ProtectionYes
Overload Protection IncludedYes
Power SourceManual
Pull To Lift Rated Load66 lbs.
Resistance PropertiesCorrosion Resistant
Width6.187"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)17.78
Ship length (cm)27.94
Ship width (cm)22.86
HS code8425190000
Country of OriginCN

Product Variants

ProductModelLifting Hook TypeOverload Protection IncludedBody MaterialLift LengthLifting Hook Opening WidthHeadroomBody WidthBody DepthPrice
OZ LIFTING PRODUCTS OZ005-10CHOP Manual Chain Hoist 1000 Lb. Lift 10 Feet | AC4AMX 2YAY4 OZ005-10CHOPHook With Safety LatchYesSteel10 ft.1 3/32"10 3/4"5 27/32"5 3/16"€193.22
OZ LIFTING PRODUCTS OZ005-20CHOP Manual Chain Hoist 1000 Lb. Lift 20 Feet | AC4AMY 2YAY5 OZ005-20CHOPHook With Safety LatchYesSteel20 ft.1 3/32"10 3/4"5 27/32"5 3/16"€263.14
OZ LIFTING PRODUCTS OZ010-10CHOP Manual Chain Hoist 2000 Lb. Lift 10 Feet | AC4AMZ 2YAY6 OZ010-10CHOPHook With Safety LatchYesSteel10 ft.----€217.34
OZ LIFTING PRODUCTS OZ015-10CHOP Manual Chain Hoist 3000 Lb. Lift 10 Feet | AC4ANB 2YAY8 OZ015-10CHOPHook With Safety LatchYesSteel10 ft.1 13/32"15 3/4"7 23/32"6 13/16"€284.96
OZ LIFTING PRODUCTS OZ015-20CHOP Manual Chain Hoist 3000 Lb. Lift 20 Feet | AC4ANC 2YAY9 OZ015-20CHOPHook With Safety LatchYesSteel20 ft.1 13/32"15 3/4"7 23/32"6 13/16"€370.57
OZ LIFTING PRODUCTS OZ020-10CHOP Manual Chain Hoist 4000 Lb. Lift 10 Feet | AC4AND 2YAZ1 OZ020-10CHOPHook With Safety LatchYesSteel10 ft.----€318.56
OZ LIFTING PRODUCTS OZ020-20CHOP Manual Chain Hoist 4000 Lb. Lift 20 Feet | AC4ANE 2YAZ2 OZ020-20CHOPHook With Safety LatchYesSteel20 ft.1 13/32"16 1/4"8 9/32"6 7/8"€404.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ010-20CHOP Manual Chain Hoist 2000 Lb. Lift 20 Feet
€287.25 /unit