Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 82521-00000 Headgear Ratchet Blue With Chin Protector | AB9PWN 2ELW6

3M 82521-00000 Headgear Ratchet Blue With Chin Protector

Item: AB9PWN Model: 82521-00000Cross Ref: 2ELW6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeadgear
ColorBlue
MaterialThermoplastic
ApplicationGeneral Manufacturing
Compatible With Brand3M
Compatible With Grainger Part Number2ELZ2
Compatible With Manufacturer Model Number82543-0000
Height6 1/2"
IncludesChin Protector
StandardsANSI Z87.1
Suspension Adjustment TypeRatchet
Width10 1/2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)16.51
Ship length (cm)30.48
Ship width (cm)26.67
HS code6507000000
Country of OriginUS

Product Details:

    • Dielectric Protection (Yes)

Product Variants

ProductModelColorMaterialPrice
3M 82516-00000 Headgear Ratchet Highheat Blue With Extender | AB9PWQ 2ELW9 82516-00000BlueThermoplastic€36.51
3M 82501-00000 Headgear Ratchet Blue | AE2QNF 4YZ58 7000002290BlueThermoplastic€33.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 82521-00000 Headgear Ratchet Blue With Chin Protector
€47.45 /unit