Flat Shipping

Flat Shipping at €24.99 + VAT

OZ LIFTING PRODUCTS OZ1500BW Hand W Inch, 1500 lb, Carbon Steel | CT7BNF

OZ LIFTING PRODUCTS OZ1500BW Hand W Inch, 1500 lb, Carbon Steel

Item: CT7BNF Model: OZ1500BWCross Ref: 43MF98
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Winch

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)25.4
Ship length (cm)35.56
Ship width (cm)20.32
HS code8425190000
Country of OriginCN

Product Variants

ProductModelGear TypeOperation1st Layer Load CapacityGear RatioBody TypeColorOverall HeightOverall LengthPrice
OZ LIFTING PRODUCTS OZ2000BWSS Hand W Inch, 2000 lb 1st Layer Load Capacity, Spur, 101 W Inch Gear Ratio | CT7BNG OZ2000BWSSSpurLifting, Pulling2000 lbs.10:1Enclosed GearsSilver15 3/8"11 1/8"€1,262.36
OZ LIFTING PRODUCTS OZ2000BW Hand W Inch, 2000 lb, Carbon Steel | CT7BNH OZ2000BW--------€321.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ1500BW Hand W Inch, 1500 lb, Carbon Steel
€261.13 /unit