OZ LIFTING PRODUCTS OZ1000DAV-SP15 Davit Crane Kit, 1000 Lb Capacity, 27.5 Inch To 42 Inch Reach, Silver, Zinc Plated | CT7BMJ

OZ LIFTING PRODUCTS OZ1000DAV-SP15 Davit Crane Kit, 1000 Lb Capacity, 27.5 Inch To 42 Inch Reach, Silver, Zinc Plated

Item: CT7BMJ Model: OZ1000DAV-SP15Cross Ref: 321H28
In Stock

Get it by Tuesday, Jun 17

€3,342.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Body FinishZinc Plated
Body MaterialSteel
Boom Length27.5" to 42"
ColorSilver
Control TypeWired Control
FinishZinc Plated
Included Base TypeWall
Included Components1/4" x 45 ft. Steel Cable Mounting Template Wall Mount Base Winch
Lift Height0" to 45 ft.
Mast Dia.3"
MaterialSteel
Max. Lifting Height45 ft.
Max. Load Capacity1000 lbs.
Maximum Adjustable Boom Length42"
Minimum Adjustable Boom Length27 1/2"
Power SourceElectric
Swivel Angle360°
Voltage115V AC
Winch TypeElectric
Mast Diameter3"
Maximum Lifting Height45 ft.
Minimum Lifting Height0"
Operating Voltage115V AC

Shipping Info:

Ship weight (kg) 66.2175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8426300000
Country of OriginUS

Product Variants

ProductModelOverall WeightMast Dia.ColorMaterialControl TypeMaximum Adjustable Boom LengthMinimum Adjustable Boom LengthFinishPrice
OZ LIFTING PRODUCTS OZWALL1 Wall Mount Base, 1, 200 lb Capacity | CT7BLH OZWALL1-3.57"SilverSteel---Powder Coat€650.14
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP5 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach | CT7BLV OZ1200DAV-ACW-SP583 lbs.3.57"YellowCompositeWired Control66"22"-€5,031.09
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP2 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLW OZ1200DAV-SP283 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,230.68
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP3 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLX OZ1200DAV-SP383 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,266.65
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-DCW-SP9 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLY OZ1200DAV-DCW-SP983 lbs.3.57"YellowCompositeWired Control66"22"-€5,440.69
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP6 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLZ OZ1200DAV-ACW-SP683 lbs.3.57"YellowCompositeWired Control66"22"High Gloss€5,253.47
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP1 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BMA OZ1200DAV-SP183 lbs.3.57"YellowCompositeManual Handle66"22"-€5,159.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ1000DAV-SP15 Davit Crane Kit, 1000 Lb Capacity, 27.5 Inch To 42 Inch Reach, Silver, Zinc Plated
€3,342.55 /unit