Flat Shipping

Flat Shipping at €24.99 + VAT

OZ LIFTING PRODUCTS 953HS20SS Threaded Shank Drill Bit, #20 Bit Size, 135 Deg. Point Angle, High Speed Steel

Item: CH6TJN Model: 953HS20SSCross Ref: 52NW70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Shank Drill Bit
Aircraft DrillYes
Cutting DirectionRight Hand
Decimal Equivalent0.161
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#20
Finish - MachiningBlack Oxide
Flute Length9/16"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Maximum Drilling Depth9/16"
Measurement SystemWire
Number Of Flutes2
Overall Length1 1/4"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Thread Size1/4"-28
Shank Type - MachiningThreaded
Spiral DirectionRight Hand
StandardsNAS 965 TYPE B
Web ConstructionSplit

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)25.4
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS 953HS20SS Threaded Shank Drill Bit, #20 Bit Size, 135 Deg. Point Angle, High Speed Steel
€4.02 /unit