Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OTC 6275 Tie Rod/pitman Arm Adjusting Set | AC3JET 2TVP2

OTC TOOLS 6275 Tie Rod/pitman Arm Adjusting Set

Item: AC3JET Model: 6275Cross Ref: 2TVP2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€172.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTie Rod/Pitman Arm Adjusting Set
MaterialCarbon Steel
ApplicationPermits 360° Rotation of the Adjusting Sleeve on Cars and Trucks With Sleeves That are 3/4, 7/8, 1-1/8, 1-13/16, and 1-7/16 in Diameter
For Use With1/2" Ratchet or Breaker Bar
Includes(5) Adjusting Tools
Length11 3/8"
Number Of Pieces5
Size11 3/8" × 5 3/4" × 1 5/8"
Tool TypeTie Rod/Pitman Arm Adjusting Set
Width5 11/16"

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)4.06
Ship length (cm)28.96
Ship width (cm)14.48
HS code8479909496
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 6275 Tie Rod/pitman Arm Adjusting Set
€172.72 /unit