Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OTC 4421 Pilot Bearing Puller 6 Inch Length | AB6QQH 22A798

OTC TOOLS 4421 Pilot Bearing Puller 6 Inch Length

Item: AB6QQH Model: 4421Cross Ref: 22A798
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Bearing Pulling Attachment
Jaw Spread5/8" to 1"
Jaw StyleNonreversible
Length6"
LockingNo
Number Of Jaws1
TypeAttachment
FeaturesRemoves Pilot Bearings, Thrust Washers, And Smaller Bearings Hidden In A Shaft Or Housing
IncludesPuller
Includes Locking MechanismNo
Jaw Spread - Maximum1 1/2"
Jaw Spread - Minimum5/8"
Jaw Thickness0.25
Puller Length5 15/16"

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)0.76
Ship length (cm)15.14
Ship width (cm)3.81
HS code8205595560
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 4421 Pilot Bearing Puller 6 Inch Length
€64.43 /unit