Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING HR-4-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XHH 11Y045

SMITH BEARING HR-4-B Cam Follower Heavy Stud Hex Socket Unsealed

Item: AA3XHH Model: HR-4-BCross Ref: 11Y045
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€685.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Unsealed
Dynamic Load Capacity35980 lbs.
Number Of Bearings1
Recom. Bore2
Roller Dia.4"
Roller MaterialCarbon Steel
Roller Width2 1/4"
Static Load Capacity90000 lbs.
Stud Dia.2"
Stud Length3 1/2"
Stud MaterialCarbon Steel
Thread Length1 1/2"
TypeHeavy Stud , Hex Socket Head
Bearing Material GradeAISI 52100
ClosureOpen
Drive LocationStud
Drive TypeHex Socket
Duty TypeHeavy
Dynamic Radial Load Capacity35980 lbf.
Face DesignHex Socket
FeaturesRollers And Outer Races Are Identical To The Standard CR Series, The Hex Head Heavy Stud Series Have A Larger Diameter Stud And Are Recommended For Applications With High Running Loads And/Or Heavy Shocks Where Deflection Should Be Held To A Minimum
Hex Drive Size3/4"
Maximum Temperature250°F
Minimum Temperature-30°F
Overall Length5 25/32"
Roller Diameter4"
Roller Head TypeFlat
Roller Material GradeGrade 52100
Rolling Element Rows1
StandardsABMA
Static Radial Load Capacity90000 lbf.
Stud Diameter2"
Stud Thread Length1 1/2"
Stud Thread Size2"-12
Stud TypeConcentric
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 4.8375
Ship height (cm)16.51
Ship length (cm)11.18
Ship width (cm)11.18
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthBearing TypeStud Dia.Stud LengthTypeDynamic Load CapacityStatic Load CapacityPrice
SMITH BEARING HR-1/2-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGM 11Y026 HR-1/2-B1/2"3/8"Needle Roller, Unsealed1/4"5/8"Hex Socket Head970 lbs.1590 lbs.€41.17
SMITH BEARING HR-5/8-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGN 11Y027 HR-5/8-B5/8"0.437"Needle Roller, Unsealed0.312"3/4"Hex Socket Head1210 lbs.2500 lbs.€41.22
SMITH BEARING HR-3/4-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGP 11Y028 HR-3/4-B3/4"1/2"Needle Roller, Unsealed0.437"7/8"Hex Socket Head2140 lbs.41500 lbs.€39.00
SMITH BEARING HR-7/8-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGQ 11Y029 HR-7/8-B7/8"1/2"Needle Roller, Unsealed0.437"7/8"Hex Socket Head2140 lbs.41500 lbs.€40.40
SMITH BEARING HR-1-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGR 11Y030 HR-1-B1"5/8"Needle Roller, Unsealed5/8"1"Hex Socket Head2850 lbs.6200 lbs.€46.25
SMITH BEARING HR-1-1/8-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGT 11Y031 HR-1-1/8-B1 1/8"5/8"Needle Roller, Unsealed5/8"1"Hex Socket Head2850 lbs.6200 lbs.€48.31
SMITH BEARING HR-1-1/4-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGU 11Y032 HR-1-1/4-B1 1/4"3/4"Needle Roller, Unsealed3/4"1 1/4"Hex Socket Head4060 lbs.8600 lbs.€53.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING HR-4-B Cam Follower Heavy Stud Hex Socket Unsealed
€685.95 /unit