Flat Shipping

Flat Shipping at €24.99 + VAT

OSG VG441-3754 Carbide End Mill Vg441 3/8 Diameter 1 1/2 Cut L | AC4UDC 30L469

OSG VG441-3754 Carbide End Mill Vg441 3/8 Diameter 1 1/2 Cut L

Item: AC4UDC Model: VG441-3754Cross Ref: 30L469
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cast Iron (k) CompatibilityYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 1/2"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndCenter Cutting
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End , Square
FinishTiAlN
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle35°
MaterialCarbide
Material ApplicationSteel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel
Material Grade - MachiningHigh Performance
Milling Dia.3/8"
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length4"
Primary Material Application Iso CodeK, M, P, S
Shank Dia.3/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
TypeVariable Geometry
End Mill Cutting TypeCenter Cutting
Length Of Cut1 1/2"
List NumberVG441
Material ApplicationsCarbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel
Material GradeHigh Performance
Measurement SystemFractional Inch
Milling Diameter3/8"
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Shank Diameter3/8"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)1.52
Ship width (cm)7.62
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleShank Dia.End TypeOverall LengthCorner RadiusList NumberPrice
OSG VG441-1000 Carbide End Mill Vg441 1 Diameter 1 1/2 Cut L | AC4UCD 30L447 VG441-10001"4Square1"Single End4"--€388.78
OSG VG441-1001 Carbide End Mill Vg441 1 Diameter 2 Cut L | AC4UCE 30L448 VG441-10011"4Square1"Single End5"--€460.69
OSG VG441-1002 Carbide End Mill Vg441 1 Diameter 2 1/2 Cut L | AC4UCF 30L449 VG441-10021"4Square1"Single End5"--€484.13
OSG VG441-1003 Carbide End Mill Vg441 1 Diameter 3 Cut L | AC4UCG 30L450 VG441-10031"4Square1"Single End6"--€614.06
OSG VG441-1004 Carbide End Mill Vg441 1 Diameter 4 Cut L | AC4UCH 30L451 VG441-10041"4Square1"Single End7"--€731.97
OSG VG441-1005 Carbide End Mill Vg441 1 Diameter 1 1/2 Cut L | AC4UCJ 30L452 VG441-10051"4Square1"Single End4"--€388.78
OSG VG441-1006 Carbide End Mill Vg441 1 Diameter 2 Cut L | AC4UCK 30L453 VG441-10061"4Square1"Single End5"--€450.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG VG441-3754 Carbide End Mill Vg441 3/8 Diameter 1 1/2 Cut L
€86.70 /unit