Flat Shipping

Flat Shipping at €24.99 + VAT

OSG HP460-1575 Square End Mill, Center Cutting, 3 Flutes, 4 mm Milling Dia, 14 mm Length Of Cut | CT6WRW

OSG HP460-1575 Square End Mill, Center Cutting, 3 Flutes, 4 mm Milling Dia, 14 mm Length Of Cut

Item: CT6WRW Model: HP460-1575Cross Ref: 35CJ15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length14 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle60°
MaterialCarbide
Material ApplicationSteel, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Material Grade - MachiningGeneral Purpose
Milling Dia.4 mm
Non Ferrous (n) CompatibilityNo
Number Of Flutes3
Overall Length64 mm
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeH, K, M, P, S
Shank Dia.6 mm
Shank TypeEnd Mill , Straight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Length Of Cut14 mm
List NumberHP460
Material ApplicationsCarbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Material GradeGeneral Purpose
Measurement SystemMetric
Milling Diameter4 mm
Shank Diameter6 mm
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthEnd TypeGradeHelix AngleList NumberPrice
OSG 84400623 Square End Mill, Center Cutting, 0.1875 Inch Milling Dia, 0.5000 Inch Length Of Cut | CT6RXG 844006230.188"41/4"2 1/2"Double End-43°8440€95.32
OSG 20224500 Square End Mill, Center Cutting, 15/32 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT6RXU 202245000.469"21/2"3"Single EndGeneral Purpose30°2022€85.79
OSG 20231700 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT6RYA 202317001"21"5"Single EndGeneral Purpose30°2023€457.77
OSG 20241700 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 6 Inch Overall Length | CT6RYD 202417001"21"6"Single EndGeneral Purpose30°2024€480.59
OSG HP410-0394 Square End Mill, Center Cutting, 2 Flutes, 1 mm Milling Dia, 1.50 mm Length Of Cut | CT6RYG HP410-03941 mm26 mm60 mmSingle EndGeneral Purpose30°-€36.12
OSG 8502010 Square End Mill, Center Cutting, 2 Flutes, 1 mm Milling Dia, 2.50 mm Length Of Cut | CT6RYH 85020101 mm24 mm40 mmSingle EndGeneral Purpose30°8120€55.98
OSG HP410-0551 Square End Mill, Center Cutting, 2 Flutes, 1.40 mm Milling Dia, 2.10 mm Length Of Cut | CT6RYJ HP410-05511.4 mm26 mm60 mmSingle EndGeneral Purpose30°-€40.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP460-1575 Square End Mill, Center Cutting, 3 Flutes, 4 mm Milling Dia, 14 mm Length Of Cut
€40.01 /unit