Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 12K956 Filter Membrane Pore 0.7um Diameter 4.7 - Pack Of 100 | AA4FPB

LAB SAFETY SUPPLY 12K956 Filter Membrane Pore 0.7um Diameter 4.7 - Pack Of 100

Item: AA4FPB Model: 12K956
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Membrane
Diameter4.7cm
GradeGrade F
MaterialBinderless Glass Microfiber
Pore Size0.7 µm
Temp. Range0°C to +500°C
For Use WithLiquids or Air
Maximum Operating Temperature - Centigrade500°C
Maximum Operating Temperature - Fahrenheit932°F
Product TypeFilter
Thickness0.4 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.04
Ship length (cm)4.7
Ship width (cm)4.7
HS code7019905040
Country of OriginUS

Product Variants

ProductModelDiameterPore SizeTemp. RangePkg. Qty.Price
LAB SAFETY SUPPLY 12K877 Filter Membrane Pore 1.0um 4.25cm - Pack Of 100 | AA4FKU 12K8774.25cm1 µm0°C to +500°C100€53.20
LAB SAFETY SUPPLY 12K878 Filter Membrane Pore 1.0um 4.7cm - Pack Of 100 | AA4FKV 12K8784.7cm1 µm0°C to +500°C100€53.20
LAB SAFETY SUPPLY 12K879 Filter Membrane Pore 1.0um 5.5cm - Pack Of 100 | AA4FKW 12K8795.5cm1 µm0°C to +500°C100€55.31
LAB SAFETY SUPPLY 12K880 Filter Membrane Pore 1.0um 7.0cm - Pack Of 100 | AA4FKX 12K8807cm1 µm0°C to +500°C100€81.24
LAB SAFETY SUPPLY 12K882 Filter Membrane Pore 1.0um 4.7cm - Pack Of 100 | AA4FKY 12K8824.7cm1 µm0°C to +500°C100€60.76
LAB SAFETY SUPPLY 12K883 Filter Membrane Pore 1.2um Dia 11cm - Pack Of 100 | AA4FKZ 12K88311cm1.2 µm0°C to +500°C100€70.28
LAB SAFETY SUPPLY 12K884 Filter Membrane Pore 1.2um 12.5cm - Pack Of 100 | AA4FLA 12K88412.5cm1.2 µm0°C to +500°C100€91.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 12K956 Filter Membrane Pore 0.7um Diameter 4.7 - Pack Of 100
€147.91 /unit