Flat Shipping

Flat Shipping at €24.99 + VAT

OSG HP421-6299 Carbide End Mill 16.0mm D 32mm Cut | AC4UAZ 30L420

OSG HP421-6299 Carbide End Mill 16.0mm D 32mm Cut

Item: AC4UAZ Model: HP421-6299Cross Ref: 30L420
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cast Iron (k) CompatibilityYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length32 mm
Cutting TypeCenter , Center Cutting
Diameter16 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndCenter Cutting
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End , Square
FinishTiAlN
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle30°
MaterialCarbide
Material ApplicationSteel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel
Material Grade - MachiningHigh Performance
Milling Dia.16 mm
Non Ferrous (n) CompatibilityNo
Number Of Flutes2
Overall Length89 mm
Primary Material Application Iso CodeK, M, P, S
Shank Dia.16 mm
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementMetric
TypeRegular
End Mill Cutting TypeCenter Cutting
Length Of Cut32 mm
List NumberHP421
Material ApplicationsCarbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel
Material GradeHigh Performance
Measurement SystemMetric
Milling Diameter16 mm
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Shank Diameter16 mm
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)11.43
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleEnd TypeHelix AngleOverall LengthGradeShank Dia.Price
OSG HP421-0469 Carbide End Mill Hp421 3/64 D 9/64 Cut L | AC4TXZ 30L350 HP421-04690.047"2SquareSingle End30°1 1/2"High Performance1/8"€22.58
OSG HP421-0625 Carbide End Mill Hp421 1/16 D 3/16 Cut L | AC4TYA 30L351 HP421-06250.062"2SquareSingle End30°1 1/2"High Performance1/8"€21.59
OSG HP421-0781 Carbide End Mill Hp421 5/64 D 1/4 Cut L | AC4TYB 30L352 HP421-07810.078"2SquareSingle End30°1 1/2"High Performance1/8"€21.05
OSG HP421-0938 Carbide End Mill Hp421 3/32 D 5/16 Cut L | AC4TYC 30L353 HP421-09380.094"2SquareSingle End35°1 1/2"High Performance1/8"€21.59
OSG HP421-1000 Carbide End Mill Hp421 1 D 1 1/2 Cut L | AC4TYD 30L354 HP421-10001"2SquareSingle End30°4"High Performance1"€436.20
OSG HP421-1094 Carbide End Mill Hp421 7/64 D 3/8 Cut L | AC4TYE 30L355 HP421-10940.109"2SquareSingle End30°1 1/2"High Performance1/8"€21.59
OSG HP421-1250 Carbide End Mill Hp421 1/8 D 1/2 Cut L | AC4TYF 30L356 HP421-12501/8"2SquareSingle End30°1 1/2"High Performance1/8"€20.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP421-6299 Carbide End Mill 16.0mm D 32mm Cut
€206.56 /unit