Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8691000 Carbide Drill, 10.00 mm, Solid Carbide | CD2HWN 405M12

OSG 8691000 Carbide Drill, 10.00 mm, Solid Carbide

Item: CD2HWN Model: 8691000Cross Ref: 405M12
Limited Availability
€234.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Drill
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.394"
Dimension TypeMetric
Drill Bit Dimension TypeMetric
Drill Bit FinishEgias
Drill Bit MaterialSolid Carbide
Drill Length ClassScrew Machine Length
FinishEgiAs
Flute Length50 mm
Flute TypeSpiral
GradeHigh Performance
List Number6500
MaterialSolid Carbide
Number Of Flutes2
Overall Length106 mm
Point Angle140°
Point TypeX Thinning
Primary Material Application Iso Code4.3, H, P
Secondary Material ApplicationAluminum, Inconel, Stainless Steel
Secondary Material Application Iso CodeM, N, S
Shank Dia.10 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Depth:dia. Ratio3xD
Drill Bit Point Angle140°
Drill Bit Point TypeX Thinning Point
Drill Bit Size10 mm
Drill Diameter Tolerance+0.000, -0.022 mm
Finish - MachiningEgiAs
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemMetric
Number Of Coolant Holes3
Primary Material ApplicationHardened Steel, Steel, Titanium, Tool and Die Steel
Shank Diameter10 mm
Shank Length56 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0922

Product Variants

ProductModelCoolant FedFlute TypeFlute LengthOverall LengthGradeMaterialDrill PointSizePrice
OSG 3318420 Carbide Drill 4.20mm Micrograin | AG3NMP 33PC42 3318420Non-Coolant ThroughSlow Spiral1"68 mmMicro GrainCarbide120°-€153.34
OSG HP243-4063 Carbide Drill 10.32mm Micrograin | AG3NMX 33PC51 HP243-4063Non-Coolant ThroughSpiral2 4/25"102 mmMicro GrainCarbide140°10.32 mm€119.54
OSG HP245-1563 Carbide Drill 3.97mm Micrograin | AG3NMZ 33PC53 HP245-1563Non-Coolant ThroughSpiral1.41"74 mmMicro GrainCarbide140°3.97 mm€51.14
OSG HP245-4374 Carbide Drill 11.11mm Micrograin | AG3NNE 33PC58 HP245-4374Non-Coolant ThroughSpiral3"118 mmMicro GrainCarbide140°11.11 mm€150.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8691000 Carbide Drill, 10.00 mm, Solid Carbide
€234.64 /unit