Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8708350 Extra Long Drill Bit, 3.50 mm Drill Bit Size, 4 mm Shank Dia, 185 mm Overall Length | CT6BBU

OSG 8708350 Extra Long Drill Bit, 3.50 mm Size, 4 mm Shank Dia, 185 mm Overall Length

Item: CT6BBU Model: 8708350Cross Ref: 405X07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€604.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.1378
Depth X Dia. Ratio30xd
Drill Bit Dimension TypeMetric
Drill Bit FinishEgias
Drill Bit Point Angle140°
Drill Bit Point TypeX Thinning Point
Drill Bit Size3.5 mm
Drill Diameter Tolerance-0.038 mm to -0.02 mm
Drill Length ClassExtra Long
FinishEgiAs
Flute Length116 mm
Flute TypeSpiral
GradeHigh Performance
List Number6550
MaterialCarbide , Solid Carbide
Max. Drilling Depth116 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length185 mm
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, M, P
Secondary Material ApplicationAluminum, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N, S
Shank Dia.4 mm
Shank Length69 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Depth:dia. Ratio30xD
Finish - MachiningEgiAs
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth116 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentDrill Bit SizeOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 8710480 Extra Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 115 mm Overall Length | CT4ZZB 87104800.189#12115 mm6 mm65 mm€202.99
OSG 8712480 Extra Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 140 mm Overall Length | CT4ZZC 87124800.189#12140 mm6 mm90 mm€353.63
OSG 8714480 Extra Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 165 mm Overall Length | CT4ZZD 87144800.189#12165 mm6 mm115 mm€528.96
OSG 8716480 Extra Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 215 mm Overall Length | CT4ZZE 87164800.189#12215 mm6 mm165 mm€704.86
OSG 8710470 Extra Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 115 mm Overall Length | CT4ZZH 87104700.185#13115 mm6 mm65 mm€202.99
OSG 8646450 Extra Long Drill Bit, #16 Drill Bit Size, 5 mm Shank Dia, 165 mm Overall Length | CT4ZZK 86464500.177#16165 mm5 mm110 mm€377.30
OSG 653016012 Extra Long Drill Bit, #20 Drill Bit Size, 6 mm Shank Dia, 115 mm Overall Length | CT4ZZL 6530160120.161#20115 mm6 mm55 mm€198.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8708350 Extra Long Drill Bit, 3.50 mm Size, 4 mm Shank Dia, 185 mm Overall Length
€604.60 /unit