Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2010.B.080.Z06.04.R592M Indexable Face Mill, 3.5430 Inch Max. Cutting Dia, 1.0630 Inch Arbor Dia | CU8JNH

WALTER TOOLS F2010.B.080.Z06.04.R592M 5000392 Indexable Face Mill, 3.5430 Inch Max. Cutting Dia, 1.0630 Inch Arbor Dia

Item: CU8JNH Model: F2010.B.080.Z06.04.R592MCross Ref: 56MX92 / 5000392
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,721.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi CodeF2010.B.080.Z06.04.R592M
Arbor Dia.1.063"
Coolant FedNon Coolant Through
Cutting ApplicationFace Milling
Cutting Depth0.157"
Hub Outside Dia.2.175"
Max. Cutting Dia.3.543"
Max. Speed6700 RPM
Min. Cutting Dia.3.15"
Number Of Inserts6
Overall Length1.969"
Side Cutting Edge Angle
Depth Of Cut0.1570"
Iso NumberF2010.B.080.Z06.04.R592M
StandardsISO 6462-A (HEXAGON SOCKET HEAD CAP SCREW)

Shipping Info:

Ship weight (kg) 1.2074
Ship height (cm)2.54
Ship length (cm)5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthCoolant FedArbor Dia.Side Cutting Edge AngleMax. Cutting Dia.Insert ShapeCutting DepthMax. SpeedPrice
WALTER F5141.B40.160.Z13.12 Indexable Face Mill F5141B40160Z1312 | AH4YZP 35RG91 F5141.B40.160.Z13.121.378"-------€2,103.76
WALTER F5141.UB38.152.Z13.12 Indexable Face Mill F5141UB38152Z1312 | AH4YZR 35RG93 F5141.UB38.152.Z13.121.378"-------€2,103.76
WALTER M2331-050-B22-03-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWP M2331-050-B22-03-151.969"Coolant Through0.866"90°--0.591"34400 RPM€970.35
WALTER M5130-050-B22-06-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWQ M5130-050-B22-06-151.575"Coolant Through0.866"90°--0.591"14900 RPM€782.78
WALTER M5130-063-B22-11-05 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWR M5130-063-B22-11-051.575"Coolant Through0.866"90°--0.197"25700 RPM€1,060.99
WALTER M2136-063-B22-08-06 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWT M2136-063-B22-08-061.969"Non Coolant Through0.866"90°--0.256"10000 RPM€1,463.67
WALTER M5130-054-B22-03-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWU M5130-054-B22-03-151.575"Coolant Through0.866"90°--0.591"14600 RPM€680.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2010.B.080.Z06.04.R592M 5000392 Indexable Face Mill, 3.5430 Inch Max. Cutting Dia, 1.0630 Inch Arbor Dia
€1,721.40 /unit