Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8623082 Extra Long Drill Bit, P Drill Bit Size, 148 mm Flute Length, 8.20 mm Shank Dia | CT6AZA

OSG 8623082 Extra Long Drill Bit, P Size, 148 mm Flute Length, 8.20 mm Shank Dia

Item: CT6AZA Model: 8623082Cross Ref: 34YX07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.323
Depth X Dia. Ratio15xd
Drill Bit Dimension TypeMetric
Drill Bit Point Angle120°
Drill Bit Point TypeX Thinning Point
Drill Bit SizeP
Drill Length ClassExtra Long
FinishWXL
Flute Length148 mm
Flute TypeFast Spiral
GradeGeneral Purpose
List Number1760
MaterialCobalt , Cobalt Steel
Max. Drilling Depth148 mm
No. Of Pieces1
Number Of Flutes2
Overall Length220 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, P
Secondary Material ApplicationAluminum, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N
Shank Dia.8.2 mm
Shank Length72 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Depth:dia. Ratio15xD
Drill Diameter Tolerance+0.000, -0.022 mm
Finish - MachiningWXL
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth148 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
OSG 8623248 Extra Long Drill Bit, #12 Drill Bit Size, 112 mm Flute Length, 4.80 mm Shank Dia | CT4ZZA 8623248#120.189112 mm170 mm4.8 mm€94.65
OSG 8622848 Extra Long Drill Bit, #12 Drill Bit Size, 65 mm Flute Length, 4.80 mm Shank Dia | CT4ZZF 8622848#120.18965 mm115 mm4.8 mm€64.24
OSG 8623048 Extra Long Drill Bit, #12 Drill Bit Size, 86 mm Flute Length, 4.80 mm Shank Dia | CT4ZZG 8623048#120.18986 mm145 mm4.8 mm€75.58
OSG 8622847 Extra Long Drill Bit, #13 Drill Bit Size, 60 mm Flute Length, 4.70 mm Shank Dia | CT4ZZJ 8622847#130.18560 mm115 mm4.7 mm€64.24
OSG 8622838 Extra Long Drill Bit, #25 Drill Bit Size, 50 mm Flute Length, 3.80 mm Shank Dia | CT4ZZM 8622838#250.149550 mm100 mm3.8 mm€50.06
OSG 8623038 Extra Long Drill Bit, #25 Drill Bit Size, 70 mm Flute Length, 3.80 mm Shank Dia | CT4ZZN 8623038#250.149570 mm120 mm3.8 mm€58.93
OSG 8623238 Extra Long Drill Bit, #25 Drill Bit Size, 88 mm Flute Length, 3.80 mm Shank Dia | CT4ZZP 8623238#250.149588 mm140 mm3.8 mm€72.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8623082 Extra Long Drill Bit, P Size, 148 mm Flute Length, 8.20 mm Shank Dia
€195.54 /unit