BROWNING 1969252 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | BA2XUX 5B5V184

BROWNING 1969252 5B5V184 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: BA2XUX Model: 1969252Cross Ref: 5B5V184
In Stock

Get it by Monday, Jun 16

€1,095.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B, 5V Series
Bore Dia.1.13" to 3.75"
Bore TypeSplit Taper
Bushing Bore Range1 1/8" to 3 3/4"
Bushing TypeR1
Face Width3 7/8"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.18 1/2"
Min. Pitch Dia.18"
Min. Plain BoreNo
No. Of Grooves5
Outside Dia.18 17/25"
Overall Length4 3/32"
Pitch Dia. (a)18 1/5"
Pitch Dia. (b)18.7"
SeriesB5V Series
Suitable For Use WithGripbelt A And B, 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType 6 Arm
Weight28.148 Kg

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)47.45
Ship length (cm)10.39
Ship width (cm)47.45
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1969005 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWG 5B5V42 19690054 12/25"3/4" to 1 3/4"4 3/4"Type 5Split TaperCast Iron3 7/8"€270.55
BROWNING 1969013 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWH 5B5V44 19690134 17/25"3/4" to 1 3/4"4 3/4"Type 5Split TaperCast Iron3 7/8"€253.82
BROWNING 1969021 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWJ 5B5V46 19690214 22/25"3/4" to 1 3/4"4 3/4"Type 5Split TaperCast Iron3 7/8"€281.03
RFQ
BROWNING 1969039 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWK 5B5V48 19690395 2/25"3/4" to 1 3/4"4 3/4"Type 5Split TaperCast Iron3 7/8"€281.08
BROWNING 1969070 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWP 5B5V56 19690705 22/25"3/4" to 2 11/16"4 9/32"Type 3Split TaperCast Iron3 7/8"€316.84
BROWNING 1969104 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWT 5B5V62 19691046 12/25"3/4" to 2 11/16"4 9/32"Type 3Split TaperCast Iron3 7/8"€348.32
BROWNING 1969120 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWV 5B5V66 19691206 22/25"3/4" to 2 11/16"4 9/32"Type 3Split TaperCast Iron3 7/8"€361.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1969252 5B5V184 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
€1,095.48 /unit