Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8597279 Jobber Length Drill Bit, #35 Drill Bit Size, 2 1/2 Inch Overall Length | CT6CHD

OSG 8597279 Jobber Length Drill Bit, #35 Size, 2 1/2 Inch Overall Length

Item: CT6CHD Model: 8597279Cross Ref: 3CJD3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
ApplicationFor Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.11
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishTin
Flute Length1 1/8"
Flute TypeSpiral
GradeHeavy Duty , High Performance
List Number1600
MaterialHigh Speed Steel
Max. Drilling Depth1 1/8"
No. Of Pieces1
Number Of Flutes2
Overall Length2 1/2"
Point Angle130°
Point TypeNotched Point
Primary Material ApplicationAluminum, Stainless Steel, Steel
Primary Material Application Iso CodeM, N, P
Secondary Material ApplicationMedium Carbon Steel, Stainless Steel
Secondary Material Application Iso CodeM, P
Shank Length32 mm
Shank TypeStraight
Sheeter DrillNo
Size#35
Drill Bit Point TypeNotched Point
Drill Diameter Tolerance+0.000, -0.014 mm
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1 1/8"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthOverall LengthFlute TypeShank LengthGradePrice
OSG 8598005 Jobber Drill Bit, 10.05 mm Drill Bit Size, 87 mm Flute Length, 144 mm Overall Length | CT6BZZ 85980050.3957Non Coolant Through87 mm87 mm144 mm-57 mm-€137.80
OSG 62603 Jobber Drill Bit, 10.30 mm Drill Bit Size, 87 mm Flute Length, 107 mm Overall Length | CT6CAA 626030.4055Non Coolant Through87 mm87 mm107 mmSpiral20 mmHeavy Duty€132.40
OSG 8594103 Jobber Drill Bit, 10.30 mm Drill Bit Size, 87 mm Flute Length, 133 mm Overall Length | CT6CAB 85941030.4055Non Coolant Through87 mm87 mm133 mm-46 mm-€84.96
OSG 8594107 Jobber Drill Bit, 10.70 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CT6CAD 85941070.4213Non Coolant Through94 mm94 mm142 mm-48 mm-€97.33
OSG 8594126 Jobber Drill Bit, 12.60 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CT6CAG 85941260.4961Non Coolant Through101 mm101 mm151 mm-50 mm-€162.95
OSG 8597234 Jobber Drill Bit, 2.34 mm Drill Bit Size, 27 mm Flute Length, 59 mm Overall Length | CT6CAL 85972340.0921Non Coolant Through27 mm27 mm59 mm-32 mm-€29.99
OSG 8597243 Jobber Drill Bit, 2.43 mm Drill Bit Size, 30 mm Flute Length, 62 mm Overall Length | CT6CAM 85972430.0957Non Coolant Through30 mm30 mm62 mm-32 mm-€29.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8597279 Jobber Length Drill Bit, #35 Size, 2 1/2 Inch Overall Length
€28.87 /unit