Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 859517811 Screw Machine Drill Bit, #50 Drill Bit Size, 11 mm Flute Length, 43 mm Overall Length | CT6HEM

OSG 859517811 Screw Machine Drill Bit, #50 Size, 11 mm Flute Length, 43 mm Overall Length

Item: CT6HEM Model: 859517811Cross Ref: 34ZD50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.07
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit Point Angle140°
Drill Bit Point TypeFacet
Drill Bit Size#50
Drill Length ClassScrew Machine Length
FinishAluminum Titanium Nitride
Flute Length11 mm
Flute TypeFast Spiral
GradeGeneral Purpose
List Number1100
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length43 mm
Primary Material ApplicationAluminum, Stainless Steel, Steel
Primary Material Application Iso CodeM, N, P
Secondary Material ApplicationMedium Carbon Steel, Stainless Steel
Secondary Material Application Iso CodeM, P
Shank Dia.3 mm
Shank Length32 mm
Shank TypeStraight
Sheeter DrillNo
Depth:dia. Ratio3xD
Drill Diameter Tolerance+0.000, -0.014 mm
Finish - MachiningTiAlN
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemWire
Shank Diameter3 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 8595579 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length | CT6GVE 8595579#10.22872 mm6 mm-€54.93
OSG 11553015 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length | CT6GVF 11553015#10.22872 mm6 mm-€57.71
OSG 859557911 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length, 72 mm Overall Length | CT6GVH 859557911#10.22872 mm6 mm-€60.25
OSG 8595486 Screw Machine Drill Bit, #11 Drill Bit Size, 26 mm Flute Length | CT6GVP 8595486#110.19170 mm6 mm-€41.50
OSG 859548611 Screw Machine Drill Bit, #11 Drill Bit Size, 26 mm Flute Length, 70 mm Overall Length | CT6GVQ 859548611#110.19170 mm6 mm-€44.65
OSG 6154811 Screw Machine Drill Bit, #12 Drill Bit Size, 26 mm Flute Length, 70 mm Overall Length | CT6GVU 6154811#120.18970 mm6 mm-€42.97
OSG 6154711 Screw Machine Drill Bit, #13 Drill Bit Size, 24 mm Flute Length, 68 mm Overall Length | CT6GWG 6154711#130.18568 mm6 mm-€40.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 859517811 Screw Machine Drill Bit, #50 Size, 11 mm Flute Length, 43 mm Overall Length
€29.51 /unit